Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463686250 Sharpening File, Medium, Aluminum Oxide, 4 Inch Length, 3/8 Inch Height, Triangle | CJ3HTP

NORTON ABRASIVES 61463686250 Sharpening File, Medium, Aluminum Oxide, 4 Inch Length, 3/8 Inch Height, Triangle

Item: CJ3HTP Model: 61463686250Cross Ref: 6A446
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSharpening File
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
File ShapeTriangular
Height3/8"
Length4"
Width3/8"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.95
Ship length (cm)10.16
Ship width (cm)0.95
Country of OriginMX

Product Variants

ProductModelGradeHeightShapeAbrasive MaterialPkg. Qty.Price
NORTON ABRASIVES 61463686280 Sharpening File Tri A/o Orange/brown Med | AB2BHG 1KYE7 61463686280Grade MED1/2"TriangleAluminum Oxide1€25.67
NORTON ABRASIVES 61463686230 Sharpening File Tri A/o Orange/brown Fine | AB2BHJ 1KYE9 61463686230Fine1/4"TriangleAluminum Oxide1€18.45
NORTON ABRASIVES 61463686235 Sharpening File Tri A/o Orange/brown Med | AB2BHL 1KYF2 61463686235Grade MED1/4"TriangleAluminum Oxide1€18.45
NORTON ABRASIVES 61463686260 Sharpening File Triangular Aluminium Oxide Fine Pk20 | AF8LBA 26ZW45 61463686260Fine-TriangleAluminum Oxide5€108.13
NORTON ABRASIVES 61463686270 Sharpening File Triangle Aluminium Oxide Coarse Pk20 | AF8LBH 26ZW70 61463686270Coarse-TriangleAluminum Oxide5€21.75
NORTON ABRASIVES 61463686240 Sharpening File Triangle Aluminium Oxide Coarse Pk20 | AF8LBK 26ZW75 61463686240Coarse-TriangleAluminum Oxide20€366.51
NORTON ABRASIVES 61463686290 Sharpening File, Fine, Aluminum Oxide, 6 Inch Length, 5/8 Inch Height, Triangle | CJ3HTA 61463686290----1€29.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463686250 Sharpening File, Medium, Aluminum Oxide, 4 Inch Length, 3/8 Inch Height, Triangle
€19.18 /unit