Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 61463686230 Sharpening File Tri A/o Orange/brown Fine | AB2BHJ 1KYE9

NORTON ABRASIVES 61463686230 Sharpening File Tri A/o Orange/brown Fine

Item: AB2BHJ Model: 61463686230Cross Ref: 1KYE9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSharpening File
Abrasive MaterialAluminum Oxide
ColorBrown, Orange
File ShapeTriangular
GradeFine
Height1/4"
Length4"
Overall Length4"
Primary Material ApplicationStainless Steel, Carbide, Tool Steel
ShapeTriangle
Abrasive GradeFine
Width1/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)10.16
Ship width (cm)0.64
HS code6804300000
Country of OriginMX

Product Variants

ProductModelGradeHeightShapeAbrasive MaterialPkg. Qty.Price
NORTON ABRASIVES 61463686280 Sharpening File Tri A/o Orange/brown Med | AB2BHG 1KYE7 61463686280Grade MED1/2"TriangleAluminum Oxide1€25.67
NORTON ABRASIVES 61463686235 Sharpening File Tri A/o Orange/brown Med | AB2BHL 1KYF2 61463686235Grade MED1/4"TriangleAluminum Oxide1€18.45
NORTON ABRASIVES 61463686260 Sharpening File Triangular Aluminium Oxide Fine Pk20 | AF8LBA 26ZW45 61463686260Fine-TriangleAluminum Oxide5€108.13
NORTON ABRASIVES 61463686270 Sharpening File Triangle Aluminium Oxide Coarse Pk20 | AF8LBH 26ZW70 61463686270Coarse-TriangleAluminum Oxide5€21.75
NORTON ABRASIVES 61463686240 Sharpening File Triangle Aluminium Oxide Coarse Pk20 | AF8LBK 26ZW75 61463686240Coarse-TriangleAluminum Oxide20€366.51
NORTON ABRASIVES 61463686290 Sharpening File, Fine, Aluminum Oxide, 6 Inch Length, 5/8 Inch Height, Triangle | CJ3HTA 61463686290----1€29.68
NORTON ABRASIVES 61463686250 Sharpening File, Medium, Aluminum Oxide, 4 Inch Length, 3/8 Inch Height, Triangle | CJ3HTP 61463686250----1€18.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463686230 Sharpening File Tri A/o Orange/brown Fine
€20.28 /unit