Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M24660.100.0050 Machine Screw 50mm Phillips M10-1.50mm PK10 | AG2HJR 31JP81

GRAINGER M24660.100.0050 Machine Screw, M10x1.5 Thread Size, Steel, 50 mm Lg., Std, 10 Pk

Item: AG2HJR Model: M24660.100.0050Cross Ref: 31JP81
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 4.8
Drive Size#4
Drive TypePhillips
FinishZinc Plated
HardnessRockwell B71-B99
Head Dia.20 mm
Head Height7.5 mm
Head TypeFillister
Length50 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength58015 psi
Thread Length50 mm
Thread SizeM10 x 1.5
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Fastener Length50 mm
Head Width20 mm
Rockwell HardnessB71 to B95
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 0.4086
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318156080

Product Variants

ProductModelThread SizeHead HeightHead Dia.Tensile StrengthThread LengthDrive SizeThread TypeClassPkg. Qty.Price
APPROVED VENDOR 6GE17 Machine Screw Pan M2 x 0.40 x 4 L - Pack Of 100 | AE8XQV M24660.020.0004M2 x 0.41.72 mm4 mm60900 psi4 mm#1-Class 4.8100€6.01
APPROVED VENDOR 6GE18 Machine Screw Pan M2 x 0.40 x 5 L - Pack Of 100 | AE8XQW M24660.020.0005M2 x 0.41.72 mm4 mm60900 psi5 mm#1-Class 4.8100€4.58
APPROVED VENDOR 6GE19 Machine Screw Pan M2 x 0.40 x 6 L - Pack Of 100 | AE8XQX M24660.020.0006M2 x 0.41.72 mm4 mm60900 psi6 mm#1-Class 4.8100€11.95
APPROVED VENDOR 6GE20 Machine Screw Pan M2 x 0.40 x 8 L - Pack Of 100 | AE8XQY M24660.020.0008M2 x 0.41.72 mm4 mm60900 psi8 mm#1-Class 4.8100€10.69
APPROVED VENDOR 6GE21 Machine Screw Pan M2 x 0.40 x 10 L - Pack Of 100 | AE8XQZ M24660.020.0010M2 x 0.41.72 mm4 mm60900 psi10 mm#1-Class 4.8100€9.22
APPROVED VENDOR 6GE24 Machine Screw Pan M2 x 0.40 x 20 L - Pack Of 100 | AE8XRC M24660.020.0020M2 x 0.41.72 mm4 mm60900 psi20 mm#1-Class 4.8100€9.82
APPROVED VENDOR 6GE27 Machine Screw Pan M2.5 x 0.45 x 5 L - Pack Of 100 | AE8XRF M24660.025.0005M2.5 x 0.452.12 mm5 mm60900 psi5 mm#1-Class 4.8100€11.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M24660.100.0050 Machine Screw, M10x1.5 Thread Size, Steel, 50 mm Lg., Std, 10 Pk
€20.89 /pack