Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463624519 Vitrified Mounted Point, 3/8 Inch Dia., Medium, Aluminum Oxide, 60 Grit | CJ3TKN

NORTON ABRASIVES 61463624519 Vitrified Mounted Point, 3/8 Inch Dia., Medium, Aluminum Oxide, 60 Grit

Item: CJ3TKN Model: 61463624519Cross Ref: 2D878
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVitrified Mounted Point
Abrasive MaterialAluminum Oxide
Bond TypeVitrified
Compatible Tool TypeDie Grinder, Straight Grinder
GradeMedium
Overall Thickness1"
Thickness1"
Abrasive GradeMedium
Point Thickness1"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)0.95
Ship width (cm)0.95
Country of OriginMX

Product Variants

ProductModelDiameterThicknessGritMax. SpeedFinishAbrasive MaterialPrimary Material ApplicationPrice
NORTON ABRASIVES 61463624466 Mounted Point Diameter 1/2 Inch Shape B121 | AA7AFD 15K117 614636244661/2"-6045370 RPM-Aluminum OxideCarbon Steel€2.83
NORTON ABRASIVES 61463624474 Mounted Point Diameter 1/8 Inch Shape B124 | AA7AFF 15K119 614636244741/8"1"90105000 RPM-Aluminum Oxide-€3.05
NORTON ABRASIVES 61463624397 Vitrified Mounted Point 5/8in 60g | AB9GQM 2D828 614636243975/8"1"6061120 RPMMediumAluminum Oxide-€3.55
NORTON ABRASIVES 61463624470 Vitrified Mounted Point 3/8in 60g | AB9GRJ 2D856 614636244703/8"1"6061650 RPMMediumAluminum Oxide-€3.15
NORTON ABRASIVES 61463624472 Vitrified Mounted Point 3/16 Inch 60g | AB9GRK 2D857 614636244723/16"1"60104250 RPMMediumAluminum Oxide-€2.84
NORTON ABRASIVES 61463624387 Vitrified Mounted Point 11/16x1-1/4in 36g | AD7LAW 4F764 6146362438711/16"1 1/4"3648000 RPMCoarseAluminum Oxide-€4.43
NORTON ABRASIVES 61463624396 Vitrified Mounted Point 1 Inch 60g | AD7LBA 4F769 614636243961"1"6035620 RPMMediumAluminum Oxide-€3.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463624519 Vitrified Mounted Point, 3/8 Inch Dia., Medium, Aluminum Oxide, 60 Grit
€2.34 /unit