Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 61463624466 Mounted Point Diameter 1/2 Inch Shape B121 | AA7AFD 15K117

NORTON ABRASIVES 61463624466 Mounted Point Diameter 1/2 Inch Shape B121

Item: AA7AFD Model: 61463624466Cross Ref: 15K117
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVitrified Mounted Point
Abrasive MaterialAluminum Oxide
Bond TypeVitrified
Compatible Tool TypeDie Grinder, Drills, Flexible Shaft Grinder, Pencil Grinder, Straight Grinder
Diameter1/2"
GradeMedium
Grit60
Max. Speed45370 RPM
Primary Material ApplicationCarbon Steel
Spindle Dia.1/8"
Abrasive GradeMedium
Specification38A M

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)1.27
HS code6804226000
Country of OriginMX

Product Variants

ProductModelDiameterThicknessGritMax. SpeedFinishAbrasive MaterialPrimary Material ApplicationPrice
NORTON ABRASIVES 61463624474 Mounted Point Diameter 1/8 Inch Shape B124 | AA7AFF 15K119 614636244741/8"1"90105000 RPM-Aluminum Oxide-€3.05
NORTON ABRASIVES 61463624397 Vitrified Mounted Point 5/8in 60g | AB9GQM 2D828 614636243975/8"1"6061120 RPMMediumAluminum Oxide-€3.55
NORTON ABRASIVES 61463624470 Vitrified Mounted Point 3/8in 60g | AB9GRJ 2D856 614636244703/8"1"6061650 RPMMediumAluminum Oxide-€3.15
NORTON ABRASIVES 61463624472 Vitrified Mounted Point 3/16 Inch 60g | AB9GRK 2D857 614636244723/16"1"60104250 RPMMediumAluminum Oxide-€2.84
NORTON ABRASIVES 61463624387 Vitrified Mounted Point 11/16x1-1/4in 36g | AD7LAW 4F764 6146362438711/16"1 1/4"3648000 RPMCoarseAluminum Oxide-€4.43
NORTON ABRASIVES 61463624396 Vitrified Mounted Point 1 Inch 60g | AD7LBA 4F769 614636243961"1"6035620 RPMMediumAluminum Oxide-€3.98
NORTON ABRASIVES 61463624552 Vitrified Mounted Point, 3/4 Inch Dia., Medium, Aluminum Oxide, 60 Grit | CJ3TKH 61463624552-----Aluminum Oxide-€11.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463624466 Mounted Point Diameter 1/2 Inch Shape B121
€3.00 /unit