Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 28724 Insulated Torque Screwdriver, 6 mm Tip Size, 0.5 in-lb Primary Scale Increments | CV3XCC

WIHA TOOLS 28724 Insulated Torque Screwdriver, 6 mm Tip Size, 0.5 in-lb Primary Scale Increments

Item: CV3XCC Model: 28724Cross Ref: 53KF19
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€365.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Screwdriver
Accuracy-6% to +6%
Calibration Certificate IncludedYes
Clockwise Accuracy-6% to +6%
Corrosion ResistanceYes
Counterclockwise Accuracy-6% to +6%
Drive Size6 mm
Electric Light/toneNo
Esd SafeNo
Extended Data TestingNo
Grip TypeErgonomic
Handle ColorRed, Yellow
Handle Length5.156"
Handle MaterialPlastic
Handle ShapeStraight
Handle TypeFluted
Housing MaterialPlastic
IncludesAdjustable Slimline Blade Holder
InsulatedYes
Max. Torque17 lbs.-in.
Min. Torque5 lbs.-in.
Non-magneticYes
Non-sparkingNo
Overall Length5"
Primary Scale Increments0.5 lbs.-in.
Primary Scale Range5 lbs.-in. to 17 lbs.-in.
Products By IndustryElectrical
RatchetingNo
Replaceable BitYes
Screwdriver And Nut Driver GroupingScrewdrivers
Shank FinishNatural
Shank Length127 mm
Shank MaterialAlloy Steel
Tether ReadyNo
Tip Size6 mm
Tip StyleTorque
Tip Style GroupSpecialty
Torque Limiting MechanismClick Type
Torque Measurement TypeInch Pound
Torque SettingAdjustable
Voltage Rating1000V AC
Corrosion ResistantYes
Grip StyleErgonomic
Maximum Torque17 lbs.-in.
Measurement TypeSAE
RotationCW
StandardsASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrive SizeHandle ShapeTorque Measurement TypePrimary Scale RangeInsulatedHandle TypeHousing MaterialOverall LengthPrice
WIHA 28553 Torquevario-S Adjustable Torque Control | CV3XCA 28553--------€219.43
WIHA 28551 Torquevario-S Adjustable Torque Control | CV3XCB 28551--------€209.03
WIHA 28595 Torque Screwdriver Set | CV3XCD 285951/4"----KraftformChrome Vanadium Steel-€386.91
WIHA 28940 Torque Screw Driver, 6 mm Tip Size, 0.5 N-m Primary Scale Increments, 5 to 14 Nm | CV3XCE 289406 mmT HandleNewton Meter5 N-m to 14 N-mNoT HandleChrome Vanadium Steel51 mm€433.38
WIHA 28501 Torquevario-S Adjustable Torque Control | CV3XCF 28501--------€211.10
WIHA 28727 Insulated Torque Screwdriver, 6 mm Tip Size, 2 in-lb Primary Scale Increments | CV3XCG 287276 mmStraightInch Pound18 lbs.-in. to 62 lbs.-in.YesFlutedPlastic5 1/2"€388.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 28724 Insulated Torque Screwdriver, 6 mm Tip Size, 0.5 in-lb Primary Scale Increments
€365.73 /unit