Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463622655 Mounted Point, 1/4 Inch Depth, W163, 1/2 Inch Size, Medium, Aluminum Oxide, 80 Grit | CJ2WHU

NORTON ABRASIVES 61463622655 Mounted Point, 1/4 Inch Depth, W163, 1/2 Inch Size, Medium, Aluminum Oxide, 80 Grit

Item: CJ2WHU Model: 61463622655Cross Ref: 2LRK4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Point
Abrasive MaterialAluminum Oxide
Bond TypeResin
Compatible Tool TypeDie Grinder, Drills, Flexible Shaft Grinder, Pencil Grinder, Straight Grinder
GradeMedium
Primary Material ApplicationCarbon Steel

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)0.64
Ship width (cm)0.64
Country of OriginMX

Product Variants

ProductModelAbrasive MaterialDiameterThicknessGritMax. SpeedFinishPrimary Material ApplicationPrice
NORTON ABRASIVES 61463622649 Mounted Point 1/2 Inch Diameter W185 Cotton Fiber | AH4BHY 34CC84 61463622649Aluminum Oxide1/2"1/2"8034500 RPMMedium-€14.87
NORTON ABRASIVES 61463622646 Mounted Point, 1 Inch Dia., Medium, Aluminum Oxide, 80 Grit | CJ2WHV 61463622646-------€30.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463622655 Mounted Point, 1/4 Inch Depth, W163, 1/2 Inch Size, Medium, Aluminum Oxide, 80 Grit
€15.69 /unit