Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 61463622649 Mounted Point 1/2 Inch Diameter W185 Cotton Fiber | AH4BHY 34CC84

NORTON ABRASIVES 61463622649 Mounted Point 1/2 Inch Diameter W185 Cotton Fiber

Item: AH4BHY Model: 61463622649Cross Ref: 34CC84
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Point
Abrasive MaterialAluminum Oxide
Diameter1/2"
FinishMedium
GradeGrade MED
Grit80
Max. Speed34500 RPM
Spindle Dia.1/8"
Thickness1/2"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)1.27
Country of OriginMX

Product Details:

    • Packaged In : Box

Product Variants

ProductModelAbrasive MaterialDiameterThicknessGritMax. SpeedFinishPrimary Material ApplicationPrice
NORTON ABRASIVES 61463622655 Mounted Point, 1/4 Inch Depth, W163, 1/2 Inch Size, Medium, Aluminum Oxide, 80 Grit | CJ2WHU 61463622655Aluminum Oxide-----Carbon Steel€15.69
NORTON ABRASIVES 61463622646 Mounted Point, 1 Inch Dia., Medium, Aluminum Oxide, 80 Grit | CJ2WHV 61463622646-------€30.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463622649 Mounted Point 1/2 Inch Diameter W185 Cotton Fiber
€14.90 /unit