Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463622387 Grinding Cone, 2 3/4 Inch Cone Dia., 3 1/2 Inch Cone Length, 5/8-11 Inch Hole Size | CJ2JJK

NORTON ABRASIVES 61463622387 Grinding Cone, 2 3/4 Inch Cone Dia., 3 1/2 Inch Cone Length, 5/8-11 Inch Hole Size

Item: CJ2JJK Model: 61463622387Cross Ref: 1PYA3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinding Cone
Abrasive GradeExtra Coarse
Abrasive MaterialAluminum Oxide
Arbor Hole TypeThreaded Hole
Compatible Tool TypeDie Grinder
Diameter2 3/4"
Length3 1/2"
Product TypeCone
Specification57A24-R

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)8.89
Ship length (cm)8.89
Ship width (cm)6.99
Country of OriginMX

Product Variants

ProductModelMPNPrice
NORTON ABRASIVES 61463614503 Grinding Cone, 1 3/4 Inch Cone Dia., 3 Inch Cone Length, 3/8-24 Inch Hole Size | CJ2JJC 6146361450361463614503€17.95
NORTON ABRASIVES 61463622342 Grinding Cone, 1 Inch Cone Dia., 3 Inch Cone Length, 3/8-24 Inch Hole Size | CJ2JJH 6146362234261463622342€13.50
NORTON ABRASIVES 61463622218 Grinding Cone, 2 Inch Cone Dia., 3 Inch Cone Length, 5/8-11 Inch Hole Size | CJ2JJL 6146362221861463622218€18.04
NORTON ABRASIVES 61463622349 Grinding Cone, 1 1/2 Inch Cone Dia., 2 1/2 Inch Cone Length, 3/8-24 Inch Hole Size | CJ2JJN 6146362234961463622349€13.88
NORTON ABRASIVES 61463622195 Grinding Cone, 1 3/4 Inch Cone Dia., 3 Inch Cone Length, 5/8-11 Inch Hole Size | CJ2JJR 6146362219561463622195€17.64
NORTON ABRASIVES 61463622190 Grinding Cone, 1 1/2 Inch Cone Dia., 3 Inch Cone Length, 5/8-11 Inch Hole Size | CJ2JJT 6146362219061463622190€16.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463622387 Grinding Cone, 2 3/4 Inch Cone Dia., 3 1/2 Inch Cone Length, 5/8-11 Inch Hole Size
€26.97 /unit