Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463622349 Grinding Cone, 1 1/2 Inch Cone Dia., 2 1/2 Inch Cone Length, 3/8-24 Inch Hole Size | CJ2JJN

NORTON ABRASIVES 61463622349 Grinding Cone, 1 1/2 Inch Cone Dia., 2 1/2 Inch Cone Length, 3/8-24 Inch Hole Size

Item: CJ2JJN Model: 61463622349Cross Ref: 1PYL1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinding Cone
Abrasive GradeExtra Coarse
Abrasive MaterialAluminum Oxide
Arbor Hole TypeThreaded Hole
Compatible Tool TypeDie Grinder
Diameter1 1/2"
Length2 1/2"
Product TypeCone
Specification57A24-R

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)6.35
Ship length (cm)6.35
Ship width (cm)3.81
Country of OriginMX

Product Variants

ProductModelMPNPrice
NORTON ABRASIVES 61463614503 Grinding Cone, 1 3/4 Inch Cone Dia., 3 Inch Cone Length, 3/8-24 Inch Hole Size | CJ2JJC 6146361450361463614503€17.95
NORTON ABRASIVES 61463622342 Grinding Cone, 1 Inch Cone Dia., 3 Inch Cone Length, 3/8-24 Inch Hole Size | CJ2JJH 6146362234261463622342€13.50
NORTON ABRASIVES 61463622387 Grinding Cone, 2 3/4 Inch Cone Dia., 3 1/2 Inch Cone Length, 5/8-11 Inch Hole Size | CJ2JJK 6146362238761463622387€25.28
NORTON ABRASIVES 61463622218 Grinding Cone, 2 Inch Cone Dia., 3 Inch Cone Length, 5/8-11 Inch Hole Size | CJ2JJL 6146362221861463622218€18.04
NORTON ABRASIVES 61463622195 Grinding Cone, 1 3/4 Inch Cone Dia., 3 Inch Cone Length, 5/8-11 Inch Hole Size | CJ2JJR 6146362219561463622195€17.64
NORTON ABRASIVES 61463622190 Grinding Cone, 1 1/2 Inch Cone Dia., 3 Inch Cone Length, 5/8-11 Inch Hole Size | CJ2JJT 6146362219061463622190€16.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463622349 Grinding Cone, 1 1/2 Inch Cone Dia., 2 1/2 Inch Cone Length, 3/8-24 Inch Hole Size
€14.86 /unit