LITTLE GIANT MTH1-2830-36 Machine Table 10000 Lb. 36h x 30w x 28d | AB6FTV 21E615

LITTLE GIANT MTH1-2830-36 Machine Table 10000 Lb. 36h x 30w x 28d

Item: AB6FTV Model: MTH1-2830-36Cross Ref: 21E615
In Stock

Get it by Friday, Jun 13

€722.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Machine Table
ColorGray
Depth28"
Edge TypeStraight
Height36"
Load Capacity10000 lbs.
Width30"
AssemblyFully Assembled
Display Qty1
Edge ShapeRadius
Foot TypePlain
For EnvironmentManufacturing
Frame MaterialSteel
Frame Material FinishPowder Coated
Height AdjustabilityFixed Height
Included ComponentsNo Additional Components
MobilityStationary
Number Of Drawers0
Number Of Shelves0
Overall Depth28"
Overall Fixed Height36"
Overall Height Range36"
Overall Load Capacity10000 lbs.
Overall Width30"
Overall Wxd30" x 28"
Resistance PropertiesImpact Resistant
Top Gauge7 ga.
Top Gauge / Thickness7 ga.
Top Material FinishPowder Coated
Top Surface MaterialSteel
Unit TypeNot Expandable Or Modular
Work Surface Depth28"
Work Surface Width30"

Shipping Info:

Ship weight (kg) 54.45
Ship height (cm)91.44
Ship length (cm)76.2
Ship width (cm)71.12
HS code9403200030
Country of OriginUS

Product Variants

ProductModelDepthHeightMaterialColorEdge TypeWork Surface MaterialBase MaterialTop ThicknessPrice
LITTLE GIANT MTH1-1630-24 Machine Table 10000 Lb. 24h x 30w x 16d | AB6FTL 21E607 MTH1-1630-2416"24"-GrayStraight---€542.30
LITTLE GIANT MTH1-1630-30 Machine Table 10000 Lb. 30h x 30w x 16d | AB6FTM 21E608 MTH1-1630-3016"30"-GrayStraight---€565.46
LITTLE GIANT MTH1-1630-36 Machine Table 10000 Lb. 36h x 30w x 16d | AB6FTN 21E609 MTH1-1630-3616"36"-GrayStraight---€613.73
LITTLE GIANT MTH1-2230-24 Machine Table 10000 Lb. 24h x 30w x 22d | AB6FTP 21E610 MTH1-2230-2422"24"-GrayStraight---€577.62
LITTLE GIANT MTH1-2230-30 Machine Table 10000 Lb. 30h x 30w x 22d | AB6FTQ 21E611 MTH1-2230-3022"30"-GrayStraight---€636.63
LITTLE GIANT MTH1-2230-36 Machine Table 10000 Lb. 36h x 30w x 22d | AB6FTR 21E612 MTH1-2230-3622"36"-GrayStraight---€686.30
LITTLE GIANT MTH1-2830-24 Machine Table 10000 Lb. 24h x 30w x 28d | AB6FTT 21E613 MTH1-2830-2428"24"-GrayStraight---€632.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT MTH1-2830-36 Machine Table 10000 Lb. 36h x 30w x 28d
€722.65 /unit