Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY B30-244-595-DIAM Precut Label Roll, Nfpa Diamond, 2 1/4 x 2 1/4 Inch Size, Vinyl, Blue/Red/White/Yellow | CP2KRB

BRADY B30-244-595-DIAM Precut Label Roll

Item: CP2KRB Model: B30-244-595-DIAMCross Ref: 6XGY9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€567.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationFacility Identification
For Print MethodThermal Transfer
For Use With Grainger Item Number6UMW4
For Use With Mfr. Model NumberB30-R10000
Indoor/outdoorOutdoor
Inkjet PrintableNo
Label ColorBlue, Red, White, Yellow
Label FinishGloss
Label Height2 1/4"
Label MaterialVinyl
Label ShapeDiamond
Label Thickness0.004"
Label Width2 1/4"
Labels Per Row1
Max. Service Temp.180°F
Media FormatPre Cut Roll
No. Of Labels365
Preprinted ImagesNFPA Diamond
Recommended RibbonB30-R10000
Resistance PropertiesChemical Resistant, Moisture Resistant
Secondary Label IncludedNo
Service Temp. Range-40°F to +180°F
Sub-brandBbp31
Compatible Grainger Part Number6UMW4
Compatible Mfr Part NumberB30-R10000
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-595
Maximum Service Temperature180°F
Minimum Service Temperature-40°F
Number Of Labels365
Printer Series CompatibilityBBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Product TypeRight-To-Know Chemical Labels
Service Temperature Range-40°F to 180°F
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthService Temp. RangeAdhesive PropertiesAdhesive MaterialLabel MaterialLabel HeightLabel ColorLabel ThicknessPkg. Qty.Price
BRADY M7-30-428-CALI Label, Calibration, 3/4 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, Gray/Green, Indoor | CP2DQA M7-30-428-CALI1 1/2"-40°F to +248°FPermanentAcrylicPolyester3/4"Gray, Green0.005"1€184.96
BRADY M6-30-423-CALI Label, Calibration, 3/4 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, Green/White, Outdoor | CP2DQB M6-30-423-CALI1 1/2"-94°F to +230°FPermanentAcrylicPolyester3/4"Green, White0.003"1€107.42
BRADY M6-38-595-CAUTION Label, CAUTION, 1 29/32 Inch Size x 4 in, Vinyl, Black/Yellow on White, Outdoor | CP2DQC M6-38-595-CAUTION4"-40°F to +180°FPermanentAcrylicVinyl1.906"Black, Yellow, White0.004"1€246.12
BRADY M7-38-483-CAUTION Label, Caution, Orange Header, 1 29/32 Inch Size x 4 in, 4 in, Polyester | CP2DQD M7-38-483-CAUTION4"-40°F to +248°FPermanent Based BasedRubberPolyester1.906"Black, White, Yellow0.004"1€177.51
BRADY BM7C-2000-854-CAU Label, Caution, Yellow Header, 2 Inch Size x 4 1/8 in, 4 1/8 in | CP2DQE BM7C-2000-854-CAU4 1/8"-40°F to +230°FPermanent MetallicAcrylicPolyester2"Black, Orange, White0.009"1€543.09
BRADY BM7C-2000-855-CAU Label, Caution, Yellow Header, 2 Inch Size x 4 1/8 in, 4 1/8 in, Polyester | CP2DQF BM7C-2000-855-CAU4 1/8"-40°F to +230°FPermanentAcrylicPolyester2"Black, White, Yellow0.007"1€431.73
BRADY M6-38-595-DANGER Label, DANGER, 1 29/32 Inch Size x 4 in, Vinyl, Black/Red on White, Outdoor, 100 Labels | CP2DQQ M6-38-595-DANGER4"-40°F to +180°FPermanentAcrylicVinyl1.906"Black, Red, White0.004"1€246.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY B30-244-595-DIAM Precut Label Roll
€567.10 /unit