NIBCO NSAC16M | BZ2YWL

NIBCO NSAC16M MJ-619-RWS Gate Valve, 10 Inch Valve Size, Mechanical Joint, Ductile Iron Body

Item: BZ2YWL Model: NSAC16MCross Ref: MJ-619-RWS
In Stock

Get it by Tuesday, Jun 17

€8,427.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve

Shipping Info:

Ship weight (kg) 106.155
Ship height (cm)40.01
Ship length (cm)106.53
Ship width (cm)40.01
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NJ0J00C | BY4GAZ NJ0J00CNJ0J00C€296.34
NIBCO NJ0J00E | BY4GBA NJ0J00ENJ0J00E€867.24
NIBCO NJ0J00D | BY4GBB NJ0J00DNJ0J00D€420.41
NIBCO NJ0J006 | BY4GBC NJ0J006NJ0J006€111.82
NIBCO NHA3G8N | BY4ZBP NHA3G8NNHA3G8N€15,401.07
NIBCO NHA3G8M | BY4ZBQ NHA3G8MNHA3G8M€12,439.86
NIBCO NHA3G8E | BY4ZBW NHA3G8ENHA3G8E€3,088.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NSAC16M MJ-619-RWS Gate Valve, 10 Inch Valve Size, Mechanical Joint, Ductile Iron Body
€8,427.50 /unit