NIBCO NLGL60Y | CA2EJV

NIBCO NLGL60Y LD-1100 Lug Style Large Diameter Butterfly Valve, 30 Inch Valve Size, Ductile Iron

Item: CA2EJV Model: NLGL60YCross Ref: LD-1100
In Stock

Get it by Monday, Jun 16

€49,300.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 416.25
Ship height (cm)30
Ship length (cm)128.6
Ship width (cm)98.4
Country of OriginCN

Product Variants

ProductModelMPNPrice
NIBCO NLG140T | BY4ELT NLG140TNLG140T€7,177.13
NIBCO NLG140U | BY4ELU NLG140UNLG140U€9,890.10
NIBCO NLG140V | BY4ELV NLG140VNLG140V€12,874.21
NIBCO NLG140W | BY4ELW NLG140WNLG140W€16,674.27
NIBCO NLGL50Y | CA2EJE NLGL50YNLGL50Y€63,484.73
NIBCO NLGL50Z | CA2EJF NLGL50ZNLGL50Z€98,920.76
NIBCO NLGL60Z | CA2EJW NLGL60ZNLGL60Z€6,163.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLGL60Y LD-1100 Lug Style Large Diameter Butterfly Valve, 30 Inch Valve Size, Ductile Iron
€49,300.36 /unit