NIBCO NJ2RB0C | BU4XRT

NIBCO NJ2RB0C S-222-B Wye Strainer, 1-1/2 Inch Size, Solder Connection

Item: BU4XRT Model: NJ2RB0CCross Ref: S-222-B
In Stock

Get it by Friday, Jun 13

€216.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWye Strainer
Size1-1/2 in.

Shipping Info:

Ship weight (kg) 1.796
Ship height (cm)7.39
Ship length (cm)14.83
Ship width (cm)11.91
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NJ2QB0D | BU4MHM NJ2QB0DNJ2QB0D€328.28
NIBCO NF2QA0B | BU4MHN NF2QA0BNF2QA0B€262.71
NIBCO NJ2RA08 | BU4MHR NJ2RA08NJ2RA08€97.34
NIBCO NJ2QB0C | BU4MHT NJ2QB0CNJ2QB0C€203.54
NIBCO NF2QA06 | BU4MHU NF2QA06NF2QA06€117.27
NIBCO NF2QA0A | BU4MHZ NF2QA0ANF2QA0A€169.65
NIBCO NJ2QB0B | BU4MJC NJ2QB0BNJ2QB0B€175.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NJ2RB0C S-222-B Wye Strainer, 1-1/2 Inch Size, Solder Connection
€216.97 /unit