NIBCO NF2QA0A | BU4MHZ

NIBCO NF2QA0A PF221-A Wye Strainer, 1 Inch Size, Female Press Connection

Item: BU4MHZ Model: NF2QA0ACross Ref: PF221-A
In Stock

Get it by Monday, Jun 16

€169.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWye Strainer

Shipping Info:

Ship weight (kg) 0.846
Ship height (cm)4.88
Ship length (cm)17.02
Ship width (cm)9.04
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NJ2QB0D | BU4MHM NJ2QB0DNJ2QB0D€328.28
NIBCO NF2QA0B | BU4MHN NF2QA0BNF2QA0B€262.71
NIBCO NJ2RA08 | BU4MHR NJ2RA08NJ2RA08€97.34
NIBCO NJ2QB0C | BU4MHT NJ2QB0CNJ2QB0C€203.54
NIBCO NF2QA06 | BU4MHU NF2QA06NF2QA06€117.27
NIBCO NJ2QB0B | BU4MJC NJ2QB0BNJ2QB0B€175.32
NIBCO NLT1008 | BU4MXB NLT1008NLT1008€45.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NF2QA0A PF221-A Wye Strainer, 1 Inch Size, Female Press Connection
€169.65 /unit