Flat Shipping

Flat Shipping at €24.99 + VAT

MIRACLE LED 608216 Flowering LED Light, Bulb Type Integrated LED, 100 to 277 V, LED | CT3QFH

MIRACLE LED 608216 Flowering LED Light, Bulb Type Integrated LED, 100 to 277 V

Item: CT3QFH Model: 608216Cross Ref: 61KV65
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€280.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Light
Beam Angle120°
Bulbs IncludedNo
Fixture TypeRound Reflector
For Bulb ShapeIntegrated Led
For Bulb TypeIntegrated LED
For Use WithMiracle LED Grow Light Fixtures
Height6"
Housing ColorBlack
Housing MaterialAluminum
IncludesHanging Hook And Wiring Diagramhigh Bay Red Spectrum Grow Light
Led Replacement For(1) 400W HPS
Length14"
Light Distribution ShapeFlood
Lighting TechnologyLED
LinkableNo
Max. Fixture Wattage200 W
Min. Ambient Temp.-40°F
Mounting StyleEye Bolt
Nominal Length14"
Nominal Width14"
Peak Wavelength660 N-m
Plant Growth ApplicationBudding Flowering Fruiting
Reflector TypeEnclosed
SpectrumRed
Suggested Fixture Mounting Height1 ft. to 5 ft.
Voltage100-277V
Width14"
Bulb IncludedNo
Overall Height6"
Overall Length14"
Overall Width14"
StandardsCSA 222.2, ETL LISTED, UL 1598

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)15.24
Ship length (cm)35.56
Ship width (cm)35.56
Country of OriginCN

Product Variants

ProductModelMax. Fixture WattageLed Replacement ForVoltageFor Bulb TypeHeightHousing ColorLinkableNominal LengthPkg. Qty.Price
MIRACLE LED 602274 Clamp Lamp Grow Fixture, Full Spectr, Bulb Included | CT3QEP 602274660 W100W INC120V ACA12"Black, Silver, WhiteNo12"1€59.07
MIRACLE LED 602286 Clamp Lamp Grow Fixture, Red/Blue LED, Bulb Included | CT3QEQ 602286660 W100W INC120V ACA12"Black, Silver, WhiteNo12"1€62.41
MIRACLE LED 602279 Clamp Lamp Grow Fixture/Blue Spec, PK 2, Bulb Included | CT3QER 602279660 W(2) 100W INC120V ACA12"Black, Silver, WhiteNo12"2€82.98
MIRACLE LED 602278 Clamp Lamp Grow Fixture/Blue Spectrum, Bulb Included | CT3QET 602278660 W100W INC120V ACA12"Black, Silver, WhiteNo12"1€59.07
MIRACLE LED 602275 Clamp Lamp Grow Fixture/Full Spec, PK 2, Bulb Included | CT3QEU 602275660 W(2) 100W INC120V ACA12"Black, Silver, WhiteNo12"2€82.98
MIRACLE LED 602242 Single Socket Grow Light Cord System/L, Bulb Included, 120V, Led | CT3QFA 60224240 W100W INC120V ACA1 1/2"Green, WhiteNo6 ft.1€41.78
MIRACLE LED 602254 Single Socket Grow Cord System/Led Red, Bulb Included, 120V, Led | CT3QFB 60225440 W100W INC120V ACA1 1/2"Green, WhiteNo6 ft.1€41.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIRACLE LED 608216 Flowering LED Light, Bulb Type Integrated LED, 100 to 277 V
€280.96 /unit