NIBCO H024700 | BU4RCQ

NIBCO H024700 DWV Adapter, 2 Inch Size, Copper

Item: BU4RCQ Model: H024700
In Stock

Get it by Tuesday, Jun 17

€47.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Size2 in. x 2 in.

Shipping Info:

Ship weight (kg) 0.1836
Ship height (cm)4.11
Ship length (cm)6.5
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelFitting MaterialFitting Side A Copper Tube SizeApplicationCompatible Tube MaterialFitting Side A Connection TypePrice
NIBCO E024950 | BU4NAD E024950-----€247.47
NIBCO E021200 | BU4QCZ E021200-----€58.48
NIBCO E021250 | BU4QDC E021250-----€33.62
NIBCO E021400 | BU4QDD E021400-----€61.32
NIBCO E021350 | BU4QDE E021350-----€66.33
NIBCO E026050 | BU4QDF E026050Bronze-Drain, Vent, WasteCopper-€52.10
NIBCO E021500 | BU4QDH E021500-----€178.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO H024700 DWV Adapter, 2 Inch Size, Copper
€47.90 /unit