NIBCO CE01900 | CA9BVE

NIBCO CE01900 6611 Tee, 1-1/2 Inch Size, Female Socket End Style

Item: CA9BVE Model: CE01900Cross Ref: 6611
In Stock

Get it by Tuesday, Jun 17

€389.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee

Shipping Info:

Ship weight (kg) 0.3532
Ship height (cm)6.17
Ship length (cm)12.14
Ship width (cm)9.17
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO 9098850CB | BU4MGC 9098850CB9098850CB€12.75
NIBCO 9101700 | BU4MGD 91017009101700€82.45
NIBCO 9098900 | BU4MGE 90989009098900€9.94
NIBCO 9098950CB | BU4MGJ 9098950CB9098950CB€21.52
NIBCO 9100850CB | BU4MGK 9100850CB9100850CB€70.79
NIBCO 9106850CB | BU4MGL 9106850CB9106850CB€278.84
NIBCO 9106750CB | BU4MGM 9106750CB9106750CB€305.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CE01900 6611 Tee, 1-1/2 Inch Size, Female Socket End Style
€389.66 /unit