NIBCO CA13050 | BU4URT

NIBCO CA13050 Flush Reducing Bushing, 3 x 1-1/4 Inch Size, Male Spigot x Socket End Style, PVC

Item: BU4URT Model: CA13050
Limited Availability
€54.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing

Shipping Info:

Ship height (cm)6.83
Ship length (cm)11.05
Ship width (cm)9.58
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO CA12350 | BU4MPD CA12350CA12350€13.75
RFQ
NIBCO CA12240 | BU4MZN CA12240CA12240€9.61
RFQ
NIBCO CA11750 | BU4UQQ CA11750CA11750€4.33
RFQ
NIBCO CA12000 | BU4UQV CA12000CA12000€7.09
RFQ
NIBCO CA11940 | BU4UQW CA11940CA11940€4.22
RFQ
NIBCO CA11800 | BU4UQX CA11800CA11800€1.56
RFQ
NIBCO CA12040 | BU4UQY CA12040CA12040€6.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CA13050 Flush Reducing Bushing, 3 x 1-1/4 Inch Size, Male Spigot x Socket End Style, PVC
€54.96 /unit