Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U01062.025.0200 Hex Cap Screw Grade 5 1/4-28 x 2 - Pack Of 50 | AB6ZNC 22TA26

APPROVED VENDOR U01062.025.0200 Hex Head Cap Screw, 1/4 In - 28 Thread Size, Steel, 2 In Lg., 5/32 In Head Ht., Gr. 5, 50 Pk

Item: AB6ZNC Model: U01062.025.0200Cross Ref: 22TA26
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.28 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 5
Head Height5/32"
Head TypeHex
Head Width7/16"
Length2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength105000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/4"-28
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length3/4"
Overall Length2"
Rockwell HardnessHRC19
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.7042
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318159000
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U01062.025.0125 Hex Cap Screw Grade 5 1/4-28 x 1-1/4 - Pack Of 100 | AB2AJP 1KE17 U01062.025.0125Partially ThreadedRight HandHexRockwell C191/4"-28SteelZinc PlatedFine100€16.85
APPROVED VENDOR U01062.025.0150 Hex Cap Screw Grade 5 1/4-28 x 1-1/2 - Pack Of 100 | AB2AJQ 1KE18 U01062.025.0150Partially ThreadedRight HandHexRockwell C191/4"-28SteelZinc PlatedFine100€17.12
APPROVED VENDOR U01062.025.0175 Hex Cap Screw Grade 5 1/4-28 x 1-3/4 - Pack Of 100 | AB2AJR 1KE19 U01062.025.0175Partially ThreadedRight HandHexRockwell C191/4"-28SteelZinc PlatedFine100€22.22
APPROVED VENDOR U01062.025.0137 Hex Cap Screw Grade 5 1/4-28 x 1-3/8 - Pack Of 100 | AB7ACX 22TE47 U01062.025.0137Partially ThreadedRight HandHex-1/4"-28SteelZinc PlatedFine100€144.02
APPROVED VENDOR U01062.025.0225 Hex Cap Screw Grade 5 1/4-28 x 2-1/4 - Pack Of 50 | AB7ACY 22TE48 U01062.025.0225Partially ThreadedRight HandHex-1/4"-28SteelZinc PlatedFine50€13.90
APPROVED VENDOR U01062.025.0250 Hex Cap Screw Grade 5 1/4-28 x 2-1/2 - Pack Of 50 | AB7ACZ 22TE49 U01062.025.0250Partially ThreadedRight HandHex-1/4"-28SteelZinc PlatedFine50€9.04
APPROVED VENDOR U01062.025.0275 Hex Cap Screw Grade 5 1/4-28 x 2-3/4 - Pack Of 50 | AB7ADA 22TE50 U01062.025.0275Partially ThreadedRight HandHex-1/4"-28SteelZinc PlatedFine50€15.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U01062.025.0200 Hex Head Cap Screw, 1/4 In - 28 Thread Size, Steel, 2 In Lg., 5/32 In Head Ht., Gr. 5, 50 Pk
€9.28 /pack