Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NIBCO C601 1 Coupling Without Stop Wrot Copper C x C | AE4YRT 5P209

NIBCO C601 1 Coupling Without Stop Wrot Copper C x C

Item: AE4YRT Model: C601 1Cross Ref: 5P209
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling without Stop
Body MaterialWrought Copper
Max. Pressure494 psi @ 100°F
Outside Dia.1 1/8"
Size1"
Temp. Range-20°F to +400°F
ApplicationAir, Gases, Potable Water
Fitting MaterialWrot Copper
Fitting Side A Connection TypeCup
Fitting Side A Copper Tube Size1"
Fitting Side A Tube Outer Diameter1 1/8"
Fitting Side B Connection TypeCup
Fitting Side B Copper Tube Size1"
Fitting Side B Tube Outer Diameter1 1/8"
Includes Center StopNo Center Stop
Material GradeC12200
Maximum Operating Pressure494 psi @ 100°F
Maximum Operating Temperature400°F
Minimum Operating Temperature20°F
Overall Length1 13/16"
Resistance PropertiesDezincification Resistant
Specific Fitting ShapeStraight Coupling
StandardsASME B16.22, ASTM B75 ALLOY C12200, ISO 9001, MSS SP-104, MSS SP-109, NFPA 99, PAMPHLET G4.1, THIRD-PARTY CERTIFIED 372, THIRD-PARTY CERTIFIED NSF/ANSI 61

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.3
Ship length (cm)5.08
Ship width (cm)3.3
HS code7412100000
Country of OriginUS

Product Variants

ProductModelFitting Side A Copper Tube SizeSizeFitting Side B Copper Tube SizeOverall LengthFitting MaterialIncludes Center StopApplicationConnection TypePrice
NIBCO 601 1/4 Coupling Without Stop Wrot Copper C x C | AB3WDZ 1VLP8 601 1/41/4"1/4"1/4"11/16"Wrot CopperNo Center StopAir, Gases, Potable Water-€0.92
NIBCO 601 3/8 Coupling Without Stop Wrot Copper C x C | AB3WEA 1VLP9 601 3/83/8"3/8"3/8"3/4"Wrot CopperNo Center StopAir, Gases, Potable Water-€3.12
NIBCO 601 11/4 Coupling Without Stop Wrot Copper C x C | AB3WEB 1VLR1 601 11/4-1 1/4"--Wrot CopperNo Center StopAir, Gases, Potable WaterC x C€6.58
NIBCO 601 11/2 Coupling Without Stop Wrot Copper C x C | AB3WEC 1VLR2 601 11/2-1 1/2"------€10.07
NIBCO 601 2 Coupling Without Stop Wrot Copper C x C | AB3WED 1VLR3 601 22"2"2"-Wrot CopperNo Center StopAir, Gases, Potable Water-€20.46
NIBCO 601 2 1/2 Coupling Without Stop Wrot Copper C x C | AB3WEE 1VLR4 601 2 1/2-2 1/2"--Wrot CopperNo Center StopAir, Gases, Potable Water-€17.64
NIBCO 601 3 Coupling Without Stop Wrot Copper C x C | AB3WEF 1VLR5 601 33"3"3"-Wrot CopperNo Center StopAir, Gases, Potable Water-€47.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO C601 1 Coupling Without Stop Wrot Copper C x C
€7.04 /unit