Flat Shipping

Flat Shipping at €24.99 + VAT

LUMAPRO 475G25 Miniature Incandescent Bulb, Incandescent, T3-1/4, Glass Wedge, 5W INC | CR9RPB

LUMAPRO 590-1PK Miniature Incandescent Bulb, Glass Wedge, 5W INC

Item: CR9RPB Model: 590-1PKCross Ref: 475G25
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Incandescent Bulb
Amps0.37A
Bulb Base TypeGlass Wedge
Bulb Dia.3/8"
Bulb FinishClear
Bulb HousingGlass
Color Temp.2400 K
DimmableNo
Environmental UsageIndoor, Semi Protected Outdoor
For Enclosed FixturesYes
Light ColorWhite
Light Output50 lm
Lighting TechnologyIncandescent
Power SourceDirect Wired
Rated Life2000 hrs.
Rough ServiceNo
ShapeT3-1/4
Shatter-resistantNo
Start TypeLine Voltage
Trade Number590
Voltage13.5V AC
Wattage5 W
Bulb Diameter3/8"
Bulb ShapeT3-1/4
Color Temperature2400 K
Current0.37A
Light TechnologyIncandescent
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)2.7
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelLighting TechnologyShapeVoltageBulb Dia.Light ColorAmpsFor Enclosed FixturesBulb Base TypePkg. Qty.Price
LUMAPRO 475G31 Miniature Fluorescent Bulb, Fluorescent | CR9RNL 475G31FluorescentT5120V AC5/8"White108 mA-Miniature Bi-Pin1€18.41
LUMAPRO 475G30 Miniature Fluorescent Bulb, Fluorescent, T5, Miniature Bi-Pin, 6W LFL, 6 W Watts | CR9RNM 475G30FluorescentT5120V AC5/8"White50 mA-Miniature Bi-Pin1€7.98
LUMAPRO 475G29 Miniature Fluorescent Bulb, Fluorescent, T5, Miniature Bi-Pin, 8W LFL, 8 W Watts | CR9RNN 475G29FluorescentT5120V AC5/8"White65 mA-Miniature Bi-Pin1€8.34
LUMAPRO 475G43 Miniature Halogen Bulb, Halogen, T3, 2-Pin, 3000 to 3999K, Warm White | CR9RNP Q5T3/CL-1PKHalogenT312V AC3/8"Warm White420 mANo2-Pin1€3.39
LUMAPRO 475G44 Miniature Halogen Bulb, Halogen, T3, 2-Pin, 3000 to 3999K, Warm White | CR9RNQ Q50T3/CL/SCD-1PKHalogenT312V AC3/8"Warm White4170 mANo-1€3.65
LUMAPRO 475G37 Miniature Halogen Bulb, Halogen, T3, 2-Pin, 3000 to 3999K, Warm White | CR9RNR Q35T3/12V/CLHalogenT312V2/5"White2.92ANo-1€4.10
LUMAPRO 475G41 Miniature Halogen Bulb, Halogen, T3, 2-Pin, 3000 to 3999K, Warm White, 50W INC | CR9RNT Q50T3/12V/CL-1PKHalogenT312V2/5"White4.17ANo-1€3.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 590-1PK Miniature Incandescent Bulb, Glass Wedge, 5W INC