NIBCO B51540L | BU4UAN

NIBCO B51540L Companion Flange, 3 Inch Size, Cast Bronze

Item: BU4UAN Model: B51540LCross Ref: 775-LF
In Stock

Get it by Thursday, Jun 12

€887.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange

Shipping Info:

Ship weight (kg) 3.2085
Ship height (cm)3.07
Ship length (cm)19.05
Ship width (cm)19.05
Country of OriginMX

Product Variants

ProductModelFitting Side A Copper Tube SizeFlange ThicknessFitting MaterialCompatible Tube MaterialFitting Side A Connection TypeFitting Side B Connection TypePrice
NIBCO 9145650PC | BQ4GTA 9145650PC------€268.90
RFQ
NIBCO 9145500PC | BQ4GTB 9145500PC------€221.89
RFQ
NIBCO 9145750PC | BQ4GTD 9145750PC------€455.16
RFQ
NIBCO B495406 | BU4MWL B4954062"-BronzeCopperCupFlange€155.41
NIBCO B495306 | BU4MWM B495306-7/16"BronzeCopperCupFlange€129.55
NIBCO B305606 | BU4MXQ B305606------€351.63
NIBCO B495606 | BU4MXV B4956063"5/8"BronzeCopperCupFlange€214.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO B51540L Companion Flange, 3 Inch Size, Cast Bronze
€887.78 /unit