Flat Shipping

Flat Shipping at €24.99 + VAT

TRIMCO 1581ARH-2-52.710CU Quiet Push-Pull Latch, Push Down Pull Up | CU6XHU

TRIMCO GROUP 1581ARH-2-52.710CU Quiet Push-Pull Latch, Push Down Pull Up

Item: CU6XHU Model: 1581ARH-2-52.710CUCross Ref: 400D26
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€826.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLatch
Ada CompliantYes
Backset2 3/4"
Electrical/mechanicalMechanical
FeaturesBactericidal Copper Alloy
FunctionPassage
Handle MaterialCopper Alloy
IncludesMounting Template, Screws
Ligature ResistantNo
Lockset Performance StrengthHeavy Duty
Number Of Keys0
Pins0
Required Door Thickness1 3/4"
Strike Dim.4 7/8"
Strike TypeASA Strike
StylePush Down Pull Up
Ansi Lockset FunctionPassage
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
FinishSterralloy Copper Alloy
Fire Rating3 hrs.
General Lockset FunctionPassage Paddle Locksets
Hand OrientationRight Handed
Includes HardwareHardware Included
Inside Locking AccessNot Lockable
Key TypeNot Keyed
Knob/handle MaterialCopper Alloy
Ligature ResistanceNot Ligature Resistant
Location TypeCommercial, Commercial and Industrial Buildings, Industrial, Institutional
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset TypeMechanical
Number Of Pins0
Outside Locking AccessNot Lockable
Performance Duty Rating1
StandardsBHMA CERTIFIED, LEED CERTIFIED, UL LISTED
Strike Plate Height4 7/8"

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleBacksetLigature ResistantStrike Dim.Number Of KeysLockset Performance StrengthFunctionPinsPrice
TRIMCO 1562APLH-2-52.710CU Quiet Push-Pull Latch, Push Down Pull Down | CU6XHQ 1562APLH-2-52.710CUPush Down Pull Down2 3/4"No4 7/8"-Heavy DutyPassage-€772.90
TRIMCO 1562ARH-2-52.710CU Quiet Push-Pull Latch, Push Down Pull Down | CU6XHR 1562ARH-2-52.710CUPush Down Pull Down2 3/4"No4 7/8"-Heavy DutyPassage-€735.85
TRIMCO 1581APLH-2-52.710CU Quiet Push-Pull Latch, Push Down Pull Up | CU6XHT 1581APLH-2-52.710CUPush Down Pull Up2 3/4"No4 7/8"-Heavy DutyPassage-€772.90
TRIMCO 1581APRH-2-52.710CU Quiet Push-Pull Latch, Push Down Pull Up | CU6XHV 1581APRH-2-52.710CUPush Down Pull Up2 3/4"No4 7/8"-Heavy DutyPassage-€772.90
TRIMCO 1581ALH-2-52.710CU Quiet Push-Pull Latch, Push Down Pull Up | CU6XHW 1581ALH-2-52.710CUPush Down Pull Up2 3/4"No4 7/8"-Heavy DutyPassage-€735.85
TRIMCO 1580ARH-2-52.710CU Quiet Push-Pull Latch, Push Up Pull Down | CU6XHX 1580ARH-2-52.710CUPush Up Pull Down2 3/4"No4 7/8"-Heavy DutyPassage-€735.85
TRIMCO 1580APLH-2-52.710CU Quiet Push-Pull Latch, Push Up Pull Down | CU6XHY 1580APLH-2-52.710CUPush Up Pull Down2 3/4"No4 7/8"-Heavy DutyPassage-€772.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIMCO GROUP 1581ARH-2-52.710CU Quiet Push-Pull Latch, Push Down Pull Up
€826.78 /unit