Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NIBCO B495406 | BU4MWL

NIBCO B495406 771 Companion Flange, 2 Inch Size, Bronze

Item: BU4MWL Model: B495406Cross Ref: 787XG0 / 771
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€203.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
ApplicationDrain, Vent, Waste, Non-Potable Water
Compatible Tube MaterialCopper
Fitting MaterialBronze
Fitting Side A Connection TypeCup
Fitting Side A Copper Tube Size2"
Fitting Side A Tube Outer Dia.2"
Fitting Side B Connection TypeFlange
Flannge Outside Dia.6"
No. Of Bolt Holes4
Bolt Hole Diameter3/4"
Fitting Side A Tube Outer Diameter2"
Flange Outside Diameter6"
Flange Thickness1/2"
Number Of Bolt Holes4
Specific Fitting ShapeFlange Adapter
StandardsASME/ANSI B16.22, MSS SP-104, MSS SP-106, NSF/ANSI/CAN-61

Shipping Info:

Ship weight (kg) 1.8459
Ship height (cm)3.71
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginMX

Product Variants

ProductModelFitting Side A Copper Tube SizeFlange ThicknessFitting MaterialCompatible Tube MaterialFitting Side A Connection TypeFitting Side B Connection TypePrice
NIBCO 9145650PC | BQ4GTA 9145650PC------€268.90
RFQ
NIBCO 9145500PC | BQ4GTB 9145500PC------€221.89
RFQ
NIBCO 9145750PC | BQ4GTD 9145750PC------€455.16
RFQ
NIBCO B495306 | BU4MWM B495306-7/16"BronzeCopperCupFlange€129.55
NIBCO B305606 | BU4MXQ B305606------€351.63
NIBCO B495606 | BU4MXV B4956063"5/8"BronzeCopperCupFlange€214.23
NIBCO B305506 | BU4MYP B305506------€162.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO B495406 771 Companion Flange, 2 Inch Size, Bronze
€203.02 /unit