MYTON INDUSTRIES MTH-4ORANGE Container 23 Cu.-ft. 800 Lbs. Orange | AF4UPK 9KH96

MYTON INDUSTRIES MTH-4ORANGE Container 23 Cu.-ft. 800 Lbs. Orange

Item: AF4UPK Model: MTH-4ORANGECross Ref: 9KH96
In Stock

Get it by Tuesday, Jun 17

€259.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRibbed Wall Container
Bottom Inside Length37"
Bottom Inside Width29"
Caster Wheel DiameterNot Applicable
ColorOrange
FinishRibbed , Unfinished
Fork PocketsYes
Handle StyleRope
Includes LidYes
Inside Height36"
Inside Length37"
Inside Width29"
Lid TypeHinged
Load Capacity800 lbs.
MaterialLLDPE , Plastic
MobilityStationary
NestableYes
Outside Height42"
Outside Length42"
Outside Width34"
Overall Height42"
Overall Lxwxh42" x 34" x 42"
Overall Width34"
Resistant ToChemical, Solvent
ShapeRectangular
StackableYes
Top Inside Length39"
Top Inside Width31"
Wire Opening HeightNot Applicable
Wire Opening WidthNot Applicable
Fork Entry2-Way Entry
Maximum Ambient Temperature185°F
Minimum Ambient Temperature-30°F
Overall Length42"
Storage Capacity23 cu. ft.

Shipping Info:

Ship weight (kg) 31.5005
Ship height (cm)106.68
Ship length (cm)106.68
Ship width (cm)86.36
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorMaterialLoad CapacityVolume CapacityPrice
MYTON INDUSTRIES 4LMA9 Container 16.5 Cu.-ft. 650 Lbs. Gray | AD8PQG 4LMA9GrayPlastic650 lbs.-€588.50
MYTON INDUSTRIES 4LMC1 Container 16.5 Cu.-ft. 650 Lbs. White | AD8PQH 4LMC1WhitePlastic650 lbs.-€588.50
MYTON INDUSTRIES 4LMC2 Container 7 Cu.-ft. 350 Lbs. Blue | AD8PQJ 4LMC2BluePlastic350 lbs.-€282.66
MYTON INDUSTRIES 4LMC3 Container 7 Cu.-ft. 550 Lbs. Blue | AD8PQK 4LMC3BluePlastic550 lbs.-€318.49
MYTON INDUSTRIES 4LMC4 Container 23 Cu.-ft. 1200 Lbs. Gray | AD8PQL 4LMC4GrayPlastic1200 lbs.-€470.57
MYTON INDUSTRIES 4LMC5 Container 23 Cu.-ft. 1200 Lbs. White | AD8PQM 4LMC5WhitePlastic1200 lbs.-€470.57
MYTON INDUSTRIES 4LMC6 Container 14 Cu.-ft. 500 Lbs. Blue | AD8PQN 4LMC6BluePlastic500 lbs.-€329.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MYTON INDUSTRIES MTH-4ORANGE Container 23 Cu.-ft. 800 Lbs. Orange
€259.20 /unit