MYTON INDUSTRIES 4LMC5 Container 23 Cu.-ft. 1200 Lbs. White | AD8PQM

MYTON INDUSTRIES 4LMC5 Container 23 Cu.-ft. 1200 Lbs. White

Item: AD8PQM Model: 4LMC5
In Stock

Get it by Tuesday, Jun 17

€564.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRibbed Wall Container
Bottom Inside Length37"
Bottom Inside Width36 1/2"
Caster TypeNot Applicable
Caster Wheel DiameterNot Applicable
ColorWhite
FinishRibbed , Unfinished
Fork PocketsYes
Handle StyleRope
Includes LidYes
Inside Height24"
Inside Length40"
Inside Width40"
Lid TypeHinged
Load Capacity1200 lbs.
MaterialLLDPE , Plastic
MobilityStationary
NestableYes
Outside Height29 1/2"
Outside Length44"
Outside Width44"
Overall Height29 1/2"
Overall Lxwxh44" x 44" x 29.5"
Overall Width44"
Resistant ToChemical, Solvent
ShapeSquare
StackableYes
Top Inside Length39"
Top Inside Width38 1/2"
Wire Opening HeightNot Applicable
Wire Opening WidthNot Applicable

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)74.93
Ship length (cm)111.76
Ship width (cm)111.76
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorMaterialLoad CapacityVolume CapacityPrice
MYTON INDUSTRIES 4LMA9 Container 16.5 Cu.-ft. 650 Lbs. Gray | AD8PQG 4LMA9GrayPlastic650 lbs.-€588.50
MYTON INDUSTRIES 4LMC1 Container 16.5 Cu.-ft. 650 Lbs. White | AD8PQH 4LMC1WhitePlastic650 lbs.-€588.50
MYTON INDUSTRIES 4LMC2 Container 7 Cu.-ft. 350 Lbs. Blue | AD8PQJ 4LMC2BluePlastic350 lbs.-€282.66
MYTON INDUSTRIES 4LMC3 Container 7 Cu.-ft. 550 Lbs. Blue | AD8PQK 4LMC3BluePlastic550 lbs.-€318.49
MYTON INDUSTRIES 4LMC4 Container 23 Cu.-ft. 1200 Lbs. Gray | AD8PQL 4LMC4GrayPlastic1200 lbs.-€470.57
MYTON INDUSTRIES 4LMC6 Container 14 Cu.-ft. 500 Lbs. Blue | AD8PQN 4LMC6BluePlastic500 lbs.-€329.45
MYTON INDUSTRIES 4LMC7 Container 14 Cu.-ft. 500 Lbs. Black | AD8PQP 4LMC7BlackPlastic500 lbs.-€329.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MYTON INDUSTRIES 4LMC5 Container 23 Cu.-ft. 1200 Lbs. White
€564.11 /unit