Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FWA-70B Fuse 70a Fwa 150vac/dc | AE2FLA 4XC79

BUSSMANN FWA-70B High Speed Fuse, 70 A, 150 VAC/VDC, Fast Acting

Item: AE2FLA Model: FWA-70BCross Ref: 4XC79
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€136.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Amps70A
Body MaterialCeramic
Body StyleBolt On
ClassHigh Speed
Diameter1"
ElementSingle
Indicating / NonindicatingNon Indicating
Length2.656"
Rejection / NonrejectionNon Rejection
Speed TypeFast Acting
Ac Voltage Rating150V AC
Compatible Fuse Block Series1BS, CHM, HPS
Dc Voltage Rating150V DC
Equivalent Brand And SeriesBussmann FWA, Littelfuse L15S, Mersen A15QS Series
Equivalent SeriesA15QS, FWA, L15S
Fits Fuse Block StyleNonrejection
Fuse Size2 21/32" L x 1" dia.
Interrupt Rating100 kA at 150V AC, 20 kA at 150V DC
SeriesFWA-B Series
SpeedFast Acting
StandardsCE, UL RECOGNIZED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)7.37
Ship width (cm)2.54
HS code8536100040
Country of OriginIN

Product Details:

    • Bussmann FWA-70B high-speed semiconductor fuse designed to provide short-circuit and overcurrent protection in control / meter circuits and load centres
    • Enhanced design for low energy let-through (I2t) at low energy loss
    • Blade end connection with stud mounting style allows easy installation
    • UL listed

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FWA-70B High Speed Fuse, 70 A, 150 VAC/VDC, Fast Acting
€136.92 /unit