MYTON INDUSTRIES 4LMC2 Container 7 Cu.-ft. 350 Lbs. Blue | AD8PQJ

MYTON INDUSTRIES 4LMC2 Container 7 Cu.-ft. 350 Lbs. Blue

Item: AD8PQJ Model: 4LMC2
In Stock

Get it by Monday, Jun 16

€357.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRibbed Wall Container
Caster TypeNot Applicable
Caster Wheel DiameterNot Applicable
ColorBlue
FinishRibbed , Unfinished
Fork PocketsYes
Handle StyleRope
Includes LidYes
Inside Height15"
Lid TypeHinged
Load Capacity350 lbs.
MaterialLLDPE , Plastic
MobilityStationary
NestableYes
Outside Height19"
Outside Length51 1/2"
Outside Width22 1/2"
Overall Height19"
Overall Lxwxh51.5" x 22.5" x 19"
Resistant ToChemical, Solvent
ShapeRectangular
StackableYes
Top Inside Length48"
Top Inside Width19"
Wire Opening HeightNot Applicable
Wire Opening WidthNot Applicable
Fork Entry2-Way Entry
Maximum Ambient Temperature185°F
Minimum Ambient Temperature-30°F
Overall Length51 1/2"
Overall Width22 1/2"
Storage Capacity7 cu. ft.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)48.26
Ship length (cm)130.81
Ship width (cm)57.15
HS code3923100000
Country of OriginUS

Product Variants

ProductModelColorMaterialLoad CapacityVolume CapacityPrice
MYTON INDUSTRIES 4LMA9 Container 16.5 Cu.-ft. 650 Lbs. Gray | AD8PQG 4LMA9GrayPlastic650 lbs.-€588.50
MYTON INDUSTRIES 4LMC1 Container 16.5 Cu.-ft. 650 Lbs. White | AD8PQH 4LMC1WhitePlastic650 lbs.-€588.50
MYTON INDUSTRIES 4LMC3 Container 7 Cu.-ft. 550 Lbs. Blue | AD8PQK 4LMC3BluePlastic550 lbs.-€318.49
MYTON INDUSTRIES 4LMC4 Container 23 Cu.-ft. 1200 Lbs. Gray | AD8PQL 4LMC4GrayPlastic1200 lbs.-€470.57
MYTON INDUSTRIES 4LMC5 Container 23 Cu.-ft. 1200 Lbs. White | AD8PQM 4LMC5WhitePlastic1200 lbs.-€470.57
MYTON INDUSTRIES 4LMC6 Container 14 Cu.-ft. 500 Lbs. Blue | AD8PQN 4LMC6BluePlastic500 lbs.-€329.45
MYTON INDUSTRIES 4LMC7 Container 14 Cu.-ft. 500 Lbs. Black | AD8PQP 4LMC7BlackPlastic500 lbs.-€329.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MYTON INDUSTRIES 4LMC2 Container 7 Cu.-ft. 350 Lbs. Blue
€357.70 /unit