MORSE CUTTING TOOLS 98728 | AN9QXR

MORSE CUTTING TOOLS 98728 Round Carbide Drill, ‎1/2 Inch Dia., 1/2 Inch Shank, 3-1/16 Inch Flute Length

Item: AN9QXR Model: 98728
Limited Availability
€489.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishTiAlN
Flute Length3 1/16"
MaterialCarbide
Overall Length5 3/8"
Point Angle140°
Series5600 Series
Size1/2"

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishPrice
MORSE CUTTING TOOLS 98700 | AN9QWL 9870045/64"1 59/64"CarbideTiAlN€50.33
RFQ
MORSE CUTTING TOOLS 98701 | AN9QWM 9870125/32"2 3/64"CarbideTiAlN€55.62
RFQ
MORSE CUTTING TOOLS 98702 | AN9QWN 987027/8"2 3/16"CarbideTiAlN€58.35
RFQ
MORSE CUTTING TOOLS 98703 | AN9QWP 9870315/16"2 9/32"CarbideTiAlN€62.98
RFQ
MORSE CUTTING TOOLS 98704 | AN9QWQ 987041"2 7/16"CarbideTiAlN€66.21
RFQ
MORSE CUTTING TOOLS 98705 | AN9QWR 987051"2 7/16"CarbideTiAlN€79.58
RFQ
MORSE CUTTING TOOLS 98706 | AN9QWT 987061 1/8"2 5/8"CarbideTiAlN€83.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 98728 Round Carbide Drill, ‎1/2 Inch Dia., 1/2 Inch Shank, 3-1/16 Inch Flute Length
€489.42 /unit