Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1GA91 Socket Head Cap Screw, #4-40 Thread Size, 1/2 Inch Length, Standard, Plain, 18-8, Socket | CQ4VJM

GRAINGER 1GA91 Socket Head Cap Screw, 4-40 Thread Size, Std, 1/2 In Lg., 0.112 In Head Ht.

Item: CQ4VJM Model: 1GA91
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty5
Drive Size3/32"
Drive TypeSocket
FinishPlain
Head Dia.0.183"
Head Height0.112"
Head TypeStandard
Length1/2"
MaterialStainless Steel
Max. Head Height0.112"
Max. Temp.250°F
Min. Head Height0.108"
Min. Thread Length1/2"
Special FeaturesVented
System Of MeasurementImperial
Tensile Strength80000 psi
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size#4-40
Thread StyleFully Threaded
Thread TypeCoarse
Vent Hole Dia.0.035"
Combined Material & Grade18-8 Stainless Steel
Dimensional StandardsASME B18.3
Head Diameter0.183"
Material Grade/class18-8
Material TypeGrade 18-8 Stainless Steel
Maximum Head Height0.112"
Maximum Temperature250°F
Minimum Head Height0.108"
Minimum Thread Length1/2"
Screw Length1/2"
Vent Hole Diameter0.035"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1GA91 Socket Head Cap Screw, 4-40 Thread Size, Std, 1/2 In Lg., 0.112 In Head Ht.