MORSE CUTTING TOOLS 98702 | AN9QWN

MORSE CUTTING TOOLS 98702 Round Carbide Drill, ‎5/32 Inch Dia., 5/32 Inch Shank, 7/8 Inch Flute Length

Item: AN9QWN Model: 98702
Limited Availability
€58.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishTiAlN
Flute Length7/8"
MaterialCarbide
Overall Length2 3/16"
Point Angle140°
Series5600 Series
Size5/32"

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishPrice
MORSE CUTTING TOOLS 98700 | AN9QWL 9870045/64"1 59/64"CarbideTiAlN€50.33
RFQ
MORSE CUTTING TOOLS 98701 | AN9QWM 9870125/32"2 3/64"CarbideTiAlN€55.62
RFQ
MORSE CUTTING TOOLS 98703 | AN9QWP 9870315/16"2 9/32"CarbideTiAlN€62.98
RFQ
MORSE CUTTING TOOLS 98704 | AN9QWQ 987041"2 7/16"CarbideTiAlN€66.21
RFQ
MORSE CUTTING TOOLS 98705 | AN9QWR 987051"2 7/16"CarbideTiAlN€79.58
RFQ
MORSE CUTTING TOOLS 98706 | AN9QWT 987061 1/8"2 5/8"CarbideTiAlN€83.18
RFQ
MORSE CUTTING TOOLS 98707 | AN9QWU 987071 1/8"2 5/8"CarbideTiAlN€83.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 98702 Round Carbide Drill, ‎5/32 Inch Dia., 5/32 Inch Shank, 7/8 Inch Flute Length
€58.35 /unit