MORSE CUTTING TOOLS 80783 | AM6PBE

MORSE CUTTING TOOLS 80783 Jobber, #32 Size, Heavy Duty Bright

Item: AM6PBE Model: 80783
Limited Availability
€5.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBright
Flute Length1 5/8"
MaterialCobalt
Material GradeGrade M42
Overall Length2 3/4"
Point Angle135°
Series330C Series
Size#32

Product Variants

ProductModelMaterialFinishFlute LengthOverall LengthShank Dia.Cutting DirectionMaterial GradePrice
MORSE CUTTING TOOLS 80730 | AM6FMQ 80730Cobalt High Speed SteelStraw2 1/8"3 1/4"11/64"Right Hand-€6.99
RFQ
MORSE CUTTING TOOLS 80732 | AM6FMR 80732Cobalt High Speed SteelStraw2 7/16"3 5/8"13/64"Right Hand-€9.62
RFQ
MORSE CUTTING TOOLS 80734 | AM6FMT 80734Cobalt High Speed SteelStraw2 5/8"3 7/8"15/64"Right Hand-€11.11
RFQ
MORSE CUTTING TOOLS 80735 | AM6FMU 80735Cobalt High Speed SteelStraw2 3/4"4"1/4"Right Hand-€11.78
RFQ
MORSE CUTTING TOOLS 80736 | AM6FMV 80736Cobalt High Speed SteelStraw2 7/8"4 1/8"17/64"Right Hand-€13.37
RFQ
MORSE CUTTING TOOLS 80738 | AM6FMW 80738Cobalt High Speed SteelStraw3 1/16"4 3/8"19/64"Right Hand-€17.48
RFQ
MORSE CUTTING TOOLS 80740 | AM6FMX 80740Cobalt High Speed SteelStraw3 5/16"4 5/8"21/64"Right Hand-€20.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 80783 Jobber, #32 Size, Heavy Duty Bright
€5.29 /unit