MORSE CUTTING TOOLS 80730 | AM6FMQ

MORSE CUTTING TOOLS 80730 Jobber, 11/64 Inch Size, Heavy Duty Bright

Item: AM6FMQ Model: 80730
Limited Availability
€6.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
Cutting DirectionRight Hand
Double MarginNo
FinishStraw
Flute Length2 1/8"
MaterialCobalt High Speed Steel
Overall Length3 1/4"
Parabolic FlutesNo
Point Angle135°
Point TypeSplit
Series330C Series
Shank Dia.11/64"
Shank TypePlain Round
Size11/64"
Spiral TypeRight Hand

Product Variants

ProductModelMaterialFinishFlute LengthOverall LengthShank Dia.Cutting DirectionMaterial GradePrice
MORSE CUTTING TOOLS 80732 | AM6FMR 80732Cobalt High Speed SteelStraw2 7/16"3 5/8"13/64"Right Hand-€9.62
RFQ
MORSE CUTTING TOOLS 80734 | AM6FMT 80734Cobalt High Speed SteelStraw2 5/8"3 7/8"15/64"Right Hand-€11.11
RFQ
MORSE CUTTING TOOLS 80735 | AM6FMU 80735Cobalt High Speed SteelStraw2 3/4"4"1/4"Right Hand-€11.78
RFQ
MORSE CUTTING TOOLS 80736 | AM6FMV 80736Cobalt High Speed SteelStraw2 7/8"4 1/8"17/64"Right Hand-€13.37
RFQ
MORSE CUTTING TOOLS 80738 | AM6FMW 80738Cobalt High Speed SteelStraw3 1/16"4 3/8"19/64"Right Hand-€17.48
RFQ
MORSE CUTTING TOOLS 80740 | AM6FMX 80740Cobalt High Speed SteelStraw3 5/16"4 5/8"21/64"Right Hand-€20.61
RFQ
MORSE CUTTING TOOLS 80741 | AM6FMY 80741Cobalt High Speed SteelStraw3 7/16"4 3/4"11/32"Right Hand-€23.28
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 80730 Jobber, 11/64 Inch Size, Heavy Duty Bright
€6.99 /unit