Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 52PA10 Grease Fitting, M8-1 mm Fitting Thread Size, 45 Deg Fitting Head Angle, Metric, 10 PK | CU9XVA

WESTWARD 52PA10 Grease Fitting, M8-1 mm Fitting Thread Size, 45 Deg Fitting Head Angle, Metric, 10 PK

Item: CU9XVA Model: 52PA10
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Fitting
FinishUnfinished
Fitting StyleStandard
Fitting Thread TypeMetric
Head Angle45°
MaterialStainless Steel
Max. Pressure5000 psi
Meets/exceedsDIN 71412
Overall Length0.828"
Thread SizeM8 x 1
Maximum Overall Pressure5000 psi
Thread TypeMetric

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMaterialFinishOverall LengthFitting StyleThread SizeHead AngleThread TypeStylePkg. Qty.Price
WESTWARD 5NUF4 Grease Fitting Straight Hex Pk5 | AE4XRA 5NUF4SteelZinc Plated0.656"-----5€12.42
WESTWARD 5NUF5 Grease Fitting Hex 1/8-27 Pk5 | AE4XRB 5NUF5SteelZinc Plated7/8"-----5€10.43
WESTWARD 5NUF7 Grease Fitting 45 Degree Square Pk5 | AE4XRD 5NUF7SteelZinc Plated1"-----5€18.83
WESTWARD 5NUF8 Grease Fitting 45 Degree Round Pk5 | AE4XRE 5NUF8SteelZinc Plated0.812"-----5€17.39
WESTWARD 5NUF9 Grease Fitting 90 Degree Square Pk5 | AE4XRF 5NUF9SteelZinc Plated0.812"-----5€15.27
WESTWARD 5NUG0 Grease Fitting 90 Degree Square 1/8-27 Pk5 | AE4XRG 5NUG0SteelZinc Plated1"-----5€16.70
WESTWARD 52NZ31 Drive Grease Fitting, 1/4 Inch Straight Head Angle, 10 Pk | CD2FJN 52NZ31 52NZ31SteelZinc Plated0.547"-1/4"Straight-Drive10€3.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 52PA10 Grease Fitting, M8-1 mm Fitting Thread Size, 45 Deg Fitting Head Angle, Metric, 10 PK
€25.30 /pack