MORSE CUTTING TOOLS 54833 | AN9NUL

MORSE CUTTING TOOLS 54833 Round Carbide Drill, 3 Mm Dia., 3 Mm Shank, 22 Mm Flute Length

Item: AN9NUL Model: 54833
Limited Availability
€26.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBright
Flute Length22 mm
MaterialCarbide
Overall Length48 mm
Point Angle135°
Series5375 Series
Size3 mm

Product Variants

ProductModelFinishFlute LengthOverall LengthMaterialCutting DirectionSheeter DrillHelix AnglePrice
MORSE CUTTING TOOLS 50934 | AN3MUG 50934Bright1 3/8"2 1/2"Carbide---€61.44
RFQ
MORSE CUTTING TOOLS 50929 | AN3MUH 50929Bright1 5/16"2 7/16"Carbide---€61.44
RFQ
MORSE CUTTING TOOLS 50931 | AN3MUJ 50931Bright1 3/8"2 1/2"Carbide---€62.43
RFQ
MORSE CUTTING TOOLS 50932 | AN3MUK 50932Bright1 3/8"2 1/2"Carbide---€62.43
RFQ
MORSE CUTTING TOOLS 50933 | AN3MUL 50933Bright1 3/8"2 1/2"Carbide---€62.43
RFQ
MORSE CUTTING TOOLS 50935 | AN3MUM 50935Bright1 7/16"2 5/8"Carbide---€68.55
RFQ
MORSE CUTTING TOOLS 50936 | AN3MUN 50936Bright1 7/16"2 5/8"Carbide---€68.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 54833 Round Carbide Drill, 3 Mm Dia., 3 Mm Shank, 22 Mm Flute Length
€26.83 /unit