WINDJAMMER LLC 116636-02 Brushless Blowers, Frame Size 5.7, 120V, Tangential, 2 Stage, AC

Item: CX8TJU Model: 116636-02
In Stock

Get it by Tuesday, Jun 17

€1,297.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrushless Blower
Blower Stages2
Blower TypeTangential
Flow ClassHigh Flow
Frame Size5.7"
Motor TypeBLDC
Replacement Brush KitBrushless
Speed ControlMechanical-POT Adjustment
Voltage120V AC
Wattage250 W

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)19
Ship length (cm)18.16
Ship width (cm)19

Product Variants

ProductModelVoltageBlower StagesPrice
116632-01120V3€1,314.61
RFQ
116632-05120V3€1,289.57
RFQ
116632-06120V3€1,126.28
RFQ
116632-07120V3€1,149.97
RFQ
116634-01120V1€1,277.43
RFQ
116634-03120V1€1,012.52
RFQ
116634-05120V1€1,277.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINDJAMMER LLC 116636-02 Brushless Blowers, Frame Size 5.7, 120V, Tangential, 2 Stage, AC
€1,297.17 /unit