MORSE CUTTING TOOLS 30092 | AM6TCY

MORSE CUTTING TOOLS 30092 Spiral Flute, ‎3/8-16 Inch Size, 2 Flute, H5 Semi-Bottom

Item: AM6TCY Model: 30092
Limited Availability
€81.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypeSemi Bottoming
FinishBright
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length2 15/16"
Series2093 Series
Thread Length0.5469"
Thread LimitH5
Thread Size3/8"-16

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 60828 | AM6FEK 60828M12 x 1.755/8"3 3/8"D63€156.16
RFQ
MORSE CUTTING TOOLS 60825 | AM6JCH 60825M8 x 1.250.4688"2 23/32"D52€91.56
RFQ
MORSE CUTTING TOOLS 60826 | AM6JCJ 60826M10 x 1.50.5469"2 15/16"D62€108.35
RFQ
MORSE CUTTING TOOLS 60827 | AM6JCK 60827M12 x 1.55/8"3 3/8"D53€156.16
RFQ
MORSE CUTTING TOOLS 60787 | AM6LGX 607875/16"-180.4688"2 23/32"H32€91.56
RFQ
MORSE CUTTING TOOLS 60788 | AM6LGY 607885/16"-180.4688"2 23/32"H52€91.56
RFQ
MORSE CUTTING TOOLS 60789 | AM6LGZ 607895/16"-240.4688"2 23/32"H32€91.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 30092 Spiral Flute, ‎3/8-16 Inch Size, 2 Flute, H5 Semi-Bottom
€81.36 /unit