MORSE CUTTING TOOLS 60825 | AM6JCH

MORSE CUTTING TOOLS 60825 Spiral Flute, M8 Size, 2 Flute, D5 Modified Bottom

Item: AM6JCH Model: 60825
Limited Availability
€91.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypeSemi Bottoming
FinishCrN
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length2 23/32"
Series2093MS Series
Thread Length0.4688"
Thread LimitD5
Thread SizeM8 x 1.25

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 60828 | AM6FEK 60828M12 x 1.755/8"3 3/8"D63€156.16
RFQ
MORSE CUTTING TOOLS 60826 | AM6JCJ 60826M10 x 1.50.5469"2 15/16"D62€108.35
RFQ
MORSE CUTTING TOOLS 60827 | AM6JCK 60827M12 x 1.55/8"3 3/8"D53€156.16
RFQ
MORSE CUTTING TOOLS 60787 | AM6LGX 607875/16"-180.4688"2 23/32"H32€91.56
RFQ
MORSE CUTTING TOOLS 60788 | AM6LGY 607885/16"-180.4688"2 23/32"H52€91.56
RFQ
MORSE CUTTING TOOLS 60789 | AM6LGZ 607895/16"-240.4688"2 23/32"H32€91.56
RFQ
MORSE CUTTING TOOLS 60790 | AM6LHA 607905/16"-240.4688"2 23/32"H42€91.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 60825 Spiral Flute, M8 Size, 2 Flute, D5 Modified Bottom
€91.56 /unit