MORSE CUTTING TOOLS 60828 | AM6FEK

MORSE CUTTING TOOLS 60828 Spiral Flute, M12 Size, 3 Flute, D6 Modified Bottom

Item: AM6FEK Model: 60828
Limited Availability
€156.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypeSemi Bottoming
FinishCrN
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length3 3/8"
Series2093MS Series
Thread Length5/8"
Thread LimitD6
Thread SizeM12 x 1.75

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 60825 | AM6JCH 60825M8 x 1.250.4688"2 23/32"D52€91.56
RFQ
MORSE CUTTING TOOLS 60826 | AM6JCJ 60826M10 x 1.50.5469"2 15/16"D62€108.35
RFQ
MORSE CUTTING TOOLS 60827 | AM6JCK 60827M12 x 1.55/8"3 3/8"D53€156.16
RFQ
MORSE CUTTING TOOLS 60787 | AM6LGX 607875/16"-180.4688"2 23/32"H32€91.56
RFQ
MORSE CUTTING TOOLS 60788 | AM6LGY 607885/16"-180.4688"2 23/32"H52€91.56
RFQ
MORSE CUTTING TOOLS 60789 | AM6LGZ 607895/16"-240.4688"2 23/32"H32€91.56
RFQ
MORSE CUTTING TOOLS 60790 | AM6LHA 607905/16"-240.4688"2 23/32"H42€91.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 60828 Spiral Flute, M12 Size, 3 Flute, D6 Modified Bottom
€156.16 /unit