MORSE CUTTING TOOLS 17052 | AK7XCZ

MORSE CUTTING TOOLS 17052 Reduced Shank Drill, ‎27/32 Inch Size

Item: AK7XCZ Model: 17052
Limited Availability
€71.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
Flute Length3 1/8"
MaterialHigh Speed Steel
Overall Length6"
Point Angle118°
Series1424R Series
Size27/32"

Product Variants

ProductModelMaterialFlute LengthOverall LengthShank Dia.Cutting DirectionShank SizePrice
MORSE CUTTING TOOLS 17031 | AK7XBW 17031High Speed Steel3 1/8"6"---€42.41
RFQ
MORSE CUTTING TOOLS 17032 | AK7XBY 17032High Speed Steel3 1/8"6"---€41.22
RFQ
MORSE CUTTING TOOLS 17033 | AK7XBZ 17033High Speed Steel3 1/8"6"1/2"-1/2"€45.08
RFQ
MORSE CUTTING TOOLS 17034 | AK7XCA 17034High Speed Steel3 1/8"6"---€43.86
RFQ
MORSE CUTTING TOOLS 17035 | AK7XCB 17035High Speed Steel3 1/8"6"---€48.53
RFQ
MORSE CUTTING TOOLS 17036 | AK7XCC 17036High Speed Steel3 1/8"6"---€47.60
RFQ
MORSE CUTTING TOOLS 17037 | AK7XCD 17037High Speed Steel3 1/8"6"---€50.79
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 17052 Reduced Shank Drill, ‎27/32 Inch Size
€71.87 /unit