Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 513-415-10T Dial Test Indicator | CT3QZX

MITUTOYO 513-415-10T Dial Test Indicator

Item: CT3QZX Model: 513-415-10TCross Ref: 39X398
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€302.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
FeaturesHorizontal Type
Operation TypeLever-Style

Shipping Info:

Ship weight (kg) 0.225

Product Variants

ProductModelDial ColorRange Per RevolutionDial SizeRangeGraduationsContact Point Dia.Dimension TypeDial ReadingPrice
MITUTOYO 513-404E Dial Test Indicator | AA8AHG 16X244 513-404EYellow0.8 mm40 mm0 mm to 0.8 mm0.01 mm0.078"--€165.10
MITUTOYO 513-405T Dial Test Indicator Set | AA8AHH 16X246 513-405TYellow0.2 mm40 mm0 mm to 0.2 mm0.002 mm0.078"--€219.91
MITUTOYO 513-403T Dial Test Indicator Set 0-0.008 Inch With Acc | AB4PZL 1ZRT1 513-403TWhite0.008"1 1/2"0" to 0.008"0.0001"0.078"--€252.56
MITUTOYO 513-412T Dial Test Indicator Set 0-0.030 Inch With Acc | AB4PZM 1ZRT2 513-412TWhite0.03"1 1/2"0" to 0.03"0.0005"0.078"--€260.62
MITUTOYO 513-406T Dial Test Indicator Set 0.0005 Graduations 0-0.03 In | AD6XRA 4CGR3 513-406TWhite0.03"1 1/2"0" to 0.03"0.0005"0.078"--€215.88
MITUTOYO 513-412 Dial Test Indicator 0.0005 Graduations 0-0.03 In | AD6XRB 4CGR4 513-412White0.03"1 1/2"0" to 0.03"0.0005"0.078"--€239.62
MITUTOYO 513-442 Dial Test Indicator 0.0005 Graduations 0-0.06 In | AD6XRC 4CGR5 513-442White0.03"1 1/2"0" to 0.06"0.0005"0.079"--€222.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 513-415-10T Dial Test Indicator
€302.71 /unit