Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 513-442 Dial Test Indicator 0.0005 Graduations 0-0.06 In | AD6XRC 4CGR5

MITUTOYO 513-442 Dial Test Indicator 0.0005 Graduations 0-0.06 In

Item: AD6XRC Model: 513-442Cross Ref: 4CGR5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€267.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
Bearing TypeJeweled
Contact Point Dia.0.079"
Dial ColorWhite
Dial Size1 1/2"
Graduations0.0005"
Indicator StyleHorizontal
Range0" to 0.06"
Range Per Revolution0.03"
ReadingBalanced
Contact Point MaterialCarbide
Contact Point ShapeBall
Dimension TypeInch
Included CertificationInspection Certificate
IncludesCarbide Point, Stem
Includes CaseYes
Maximum Measurement - Inch0.06"
Mounting StyleDovetail
StandardsAGD
Test Indicator StyleTilted Face

Shipping Info:

Ship weight (kg) 0.0871
Ship height (cm)5.59
Ship length (cm)12.95
Ship width (cm)8.38
HS code9026806000
Country of OriginJP

Product Variants

ProductModelDial ColorRange Per RevolutionDial SizeRangeGraduationsContact Point Dia.Dimension TypeDial ReadingPrice
MITUTOYO 513-404E Dial Test Indicator | AA8AHG 16X244 513-404EYellow0.8 mm40 mm0 mm to 0.8 mm0.01 mm0.078"--€165.10
MITUTOYO 513-405T Dial Test Indicator Set | AA8AHH 16X246 513-405TYellow0.2 mm40 mm0 mm to 0.2 mm0.002 mm0.078"--€219.91
MITUTOYO 513-403T Dial Test Indicator Set 0-0.008 Inch With Acc | AB4PZL 1ZRT1 513-403TWhite0.008"1 1/2"0" to 0.008"0.0001"0.078"--€252.56
MITUTOYO 513-412T Dial Test Indicator Set 0-0.030 Inch With Acc | AB4PZM 1ZRT2 513-412TWhite0.03"1 1/2"0" to 0.03"0.0005"0.078"--€260.62
MITUTOYO 513-406T Dial Test Indicator Set 0.0005 Graduations 0-0.03 In | AD6XRA 4CGR3 513-406TWhite0.03"1 1/2"0" to 0.03"0.0005"0.078"--€215.88
MITUTOYO 513-412 Dial Test Indicator 0.0005 Graduations 0-0.03 In | AD6XRB 4CGR4 513-412White0.03"1 1/2"0" to 0.03"0.0005"0.078"--€239.62
MITUTOYO 513-442T Dial Test Indicator Set 0.0005 Graduations 0-0.06 In | AD6XRD 4CGR6 513-442TWhite0.03"1 1/2"0" to 0.06"0.0005"---€245.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 513-442 Dial Test Indicator 0.0005 Graduations 0-0.06 In
€267.19 /unit