Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 513-406T Dial Test Indicator Set 0.0005 Graduations 0-0.03 In | AD6XRA 4CGR3

MITUTOYO 513-406T Dial Test Indicator Set 0.0005 Graduations 0-0.03 In

Item: AD6XRA Model: 513-406TCross Ref: 4CGR3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€230.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator Set
Bearing TypeJeweled
Contact Point Dia.0.078"
Contact Point StyleCarbide
Dial ColorWhite
Dial Size1 1/2"
Graduations0.0005"
Indicator StyleHorizontal
Range0" to 0.03"
Range Per Revolution0.03"
ReadingBalanced
Contact Point MaterialCarbide
Contact Point ShapeBall
Included CertificationShort Form Certificate of Inspection with NIST Traceability
Includes CaseYes
Maximum Measurement - Inch0.7"
Maximum Measurement - Mm0.7 mm
Minimum Measurement - Mm0 mm
Mounting StyleDovetail
Stem Thread SizeM6
Test Indicator StyleHorizontal

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.81
Ship length (cm)13.97
Ship width (cm)8.89
HS code9026806000
Country of OriginJP

Product Variants

ProductModelDial ColorRange Per RevolutionDial SizeRangeGraduationsContact Point Dia.Dimension TypeDial ReadingPrice
MITUTOYO 513-404E Dial Test Indicator | AA8AHG 16X244 513-404EYellow0.8 mm40 mm0 mm to 0.8 mm0.01 mm0.078"--€165.10
MITUTOYO 513-405T Dial Test Indicator Set | AA8AHH 16X246 513-405TYellow0.2 mm40 mm0 mm to 0.2 mm0.002 mm0.078"--€219.91
MITUTOYO 513-403T Dial Test Indicator Set 0-0.008 Inch With Acc | AB4PZL 1ZRT1 513-403TWhite0.008"1 1/2"0" to 0.008"0.0001"0.078"--€252.56
MITUTOYO 513-412T Dial Test Indicator Set 0-0.030 Inch With Acc | AB4PZM 1ZRT2 513-412TWhite0.03"1 1/2"0" to 0.03"0.0005"0.078"--€260.62
MITUTOYO 513-412 Dial Test Indicator 0.0005 Graduations 0-0.03 In | AD6XRB 4CGR4 513-412White0.03"1 1/2"0" to 0.03"0.0005"0.078"--€239.62
MITUTOYO 513-442 Dial Test Indicator 0.0005 Graduations 0-0.06 In | AD6XRC 4CGR5 513-442White0.03"1 1/2"0" to 0.06"0.0005"0.079"--€222.66
MITUTOYO 513-442T Dial Test Indicator Set 0.0005 Graduations 0-0.06 In | AD6XRD 4CGR6 513-442TWhite0.03"1 1/2"0" to 0.06"0.0005"---€245.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 513-406T Dial Test Indicator Set 0.0005 Graduations 0-0.03 In
€230.16 /unit