Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 505-745CERT Dial Caliper 0 to 300 2mm/Rev Cert | AC6VAB 36J685

MITUTOYO 505-745CERT Dial Caliper 0 to 300 2mm/Rev Cert

Item: AC6VAB Model: 505-745CERTCross Ref: 36J685
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€420.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Caliper
Calibration CertificateYes
Dial ColorYellow
Dimension TypeMetric
FinishNatural
Graduations0.02 mm
Jaw Depth2.52 mm
MaterialStainless Steel
Range0 mm to 300 mm
Range Per Revolution2 mm
Caliper MaterialStainless Steel
Case TypeCase
Depth Rod ShapeRectangular
Dial Graduation0.02 mm
Includes Bezel LockYes
Includes CaseYes
Jaw Actuation TypeThumb Wheel
Jaw Depth - Upper Jaw27.5 mm
Jaw MaterialStainless Steel
Maximum Measurement - Mm300 mm
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Minimum Measurement - Mm0 mm
StandardsUS FEDERAL SPECIFICATIONS

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)3.56
Ship length (cm)26.92
Ship width (cm)26.92
HS code9017304000
Country of OriginJP

Product Variants

ProductModelDimension TypeDial ColorJaw DepthRangeAccuracyJaw Actuation TypeJaw MaterialDial GraduationPrice
MITUTOYO 505-731 Dial Caliper 2mm/Rev | AA8AHE 16X242 505-731MetricYellow50 mm0 mm to 200 mm----€213.70
MITUTOYO 505-745 Dial Caliper 2mm/Rev | AA8AHF 16X243 505-745MetricYellow64 mm0 mm to 300 mm-0.04 mm to +0.04 mmThumb WheelStainless Steel-€320.44
MITUTOYO 505-742-51 Dial Caliper 6 Inch 0.100/Rev Blue Face | AB4PZJ 1ZRR7 505-742-51ImperialBlue1.57"0" to 6"----€157.64
MITUTOYO 505-749 Dial Caliper 12 Inch 0.200/Rev White Face | AB4PZK 1ZRR9 505-749ImperialWhite2 13/25"0" to 12"-0.002" to +0.002"Thumb WheelStainless Steel0.001"€339.34
MITUTOYO 505-675-52 Dial Caliper 6 Inch Purple 0.100/Rev | AD6XPJ 4CGJ2 505-675-52InchPurple1.57"0" to 6"----€152.75
MITUTOYO 505-742-53 Dial Caliper 6 Inch Green 0.100/Rev | AD6XPK 4CGJ3 505-742-53ImperialGreen1.57"0" to 6"----€151.15
MITUTOYO 505-742-54 Dial Caliper 6 Inch Red 0.100 In/Rev | AD6XPL 4CGJ4 505-742-54ImperialRed1.57"0" to 6"----€151.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 505-745CERT Dial Caliper 0 to 300 2mm/Rev Cert
€420.70 /unit