Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 505-742-53 Dial Caliper 6 Inch Green 0.100/Rev | AD6XPK 4CGJ3

MITUTOYO 505-742-53 Dial Caliper 6 Inch Green 0.100/Rev

Item: AD6XPK Model: 505-742-53Cross Ref: 4CGJ3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€161.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Caliper
Calibration CertificateNo
Dial ColorGreen
Dimension TypeImperial
FinishSatin Chrome
Graduations0.001"
Jaw Depth1.57"
MaterialHardened Stainless Steel
Range0" to 6"
Range Per Revolution0.1"
Caliper MaterialStainless Steel
Depth Rod ShapeRectangular
Dial Graduation0.001"
Included CertificationCertificate of Inspection
Includes Bezel LockYes
Includes CaseYes
Jaw Actuation TypeThumb Wheel
Jaw Depth - Upper Jaw21 mm
Jaw MaterialStainless Steel
Maximum Measurement - Inch6"
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
StandardsUS FEDERAL SPECIFICATIONS

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)3.56
Ship length (cm)26.92
Ship width (cm)11.43
HS code9017304000
Country of OriginBR

Product Variants

ProductModelDimension TypeDial ColorJaw DepthRangeAccuracyJaw Actuation TypeJaw MaterialDial GraduationPrice
MITUTOYO 505-731 Dial Caliper 2mm/Rev | AA8AHE 16X242 505-731MetricYellow50 mm0 mm to 200 mm----€213.70
MITUTOYO 505-745 Dial Caliper 2mm/Rev | AA8AHF 16X243 505-745MetricYellow64 mm0 mm to 300 mm-0.04 mm to +0.04 mmThumb WheelStainless Steel-€320.44
MITUTOYO 505-742-51 Dial Caliper 6 Inch 0.100/Rev Blue Face | AB4PZJ 1ZRR7 505-742-51ImperialBlue1.57"0" to 6"----€157.64
MITUTOYO 505-749 Dial Caliper 12 Inch 0.200/Rev White Face | AB4PZK 1ZRR9 505-749ImperialWhite2 13/25"0" to 12"-0.002" to +0.002"Thumb WheelStainless Steel0.001"€339.34
MITUTOYO 505-745CERT Dial Caliper 0 to 300 2mm/Rev Cert | AC6VAB 36J685 505-745CERTMetricYellow2.52 mm0 mm to 300 mm----€394.65
MITUTOYO 505-675-52 Dial Caliper 6 Inch Purple 0.100/Rev | AD6XPJ 4CGJ2 505-675-52InchPurple1.57"0" to 6"----€152.75
MITUTOYO 505-742-54 Dial Caliper 6 Inch Red 0.100 In/Rev | AD6XPL 4CGJ4 505-742-54ImperialRed1.57"0" to 6"----€151.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 505-742-53 Dial Caliper 6 Inch Green 0.100/Rev
€161.42 /unit