EATON AN19BN0A5G020-84 | BJ7JAC

EATON AN19BN0A5G020-84 Non-Reversing Motor Control Starter, 110V/50 Hz Voltage, 18 A, 4-20A FLA Range, Size 0

Item: BJ7JAC Model: AN19BN0A5G020-84
In Stock

Get it by Tuesday, Jun 17

€702.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Height6 3/5"
Length4.9"
MountingHorizontal
Product NameEaton Freedom NEMA motor control starter
Special FeaturesWith C440 Eolr Ground Fault Feature Set, Sel Reset, Sel Class (10, 20), Bulk Package
Warranty1 yr.
Width1.97"

Shipping Info:

Ship weight (kg) 8.73
Ship height (cm)16.76
Ship length (cm)12.45
Ship width (cm)5
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseVoltage RatingHeightNumber Of PolesPrice
EATON AN16AN0AC | BJ7HPP AN16AN0AC9A1, 3-3.31"-€430.71
EATON AN16AN0DC | BJ7HPQ AN16AN0DC9A1, 3-3.31"-€1,218.12
EATON AN16AN0CC | BJ7HPW AN16AN0CC9A1, 3-3.31"3-
RFQ
EATON AN16AN0EC | BJ7HPZ AN16AN0EC9A1, 3-3.31"3€557.21
EATON AN16AN0T4C | BJ7HQA AN16AN0T4C9A3-1"--
RFQ
EATON AN16AN0HC | BJ7HQB AN16AN0HC---3 22/25"-€807.82
EATON AN16AN0TC | BJ7HQC AN16AN0TC9A1, 3-3.31"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AN19BN0A5G020-84 Non-Reversing Motor Control Starter, 110V/50 Hz Voltage, 18 A, 4-20A FLA Range, Size 0
€702.03 /unit