Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-66-6806 Socket Set, 1/2 Inch Drive Size, 31 Pieces, 0 Std Socket Count/Style | CT3PBX

MILWAUKEE 49-66-6806 Socket Set, 1/2 Inch Drive Size, 31 Pieces, 0 Std Socket Count/Style

Item: CT3PBX Model: 49-66-6806Cross Ref: 798KY0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€577.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set
Deep Socket Count30
Deep Socket StyleDeep Six Point
Drive Size1/2"
Number Of Deep Sockets30
Standard Socket Count/style0
Deep Socket Count/style(30) 6 Point

Shipping Info:

Ship weight (kg) 9.882
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthColorHeightOverall DepthTotal Load CapacityOverall LengthNumber Of HandlesClosure TypePrice
MILWAUKEE 48-22-8062 Bin Set, 4 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZR 48-22-80624"Red-4"-4"--€13.79
MILWAUKEE 48-22-8063 Large Bin Set, 8 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZT 48-22-80638"Red-4"-4"--€20.57
MILWAUKEE 48-22-8041 Cooler Divider, 1 Inch Overall Width, 10 3/5 Inch Overall Dp, 12 1/5 Inch Overall Ht | CT3HWW 48-22-80411"-12 1/5"10 3/5"----€28.03
MILWAUKEE 48-22-8460 Cooler, 16 Qt Cooler Capacity, 10 Inch Exterior Width, 16 Inch Exterior Lg | CT3HWX 48-22-8460--------€155.49
MILWAUKEE 48-22-8462 Cooler, 40 Qt Cooler Capacity, 22 Inch Exterior Width, 16 1/4 Inch Exterior Lg | CT3HWY 48-22-8462--------€357.22
MILWAUKEE 48-22-8473 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 3 Inch Overall Ht | CT3JTN 48-22-847316.312"-3"12 1/2"----€13.84
MILWAUKEE 48-22-8472 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 5 Inch Overall Ht | CT3JTP 48-22-847216.312"-5"12 1/2"----€14.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-66-6806 Socket Set, 1/2 Inch Drive Size, 31 Pieces, 0 Std Socket Count/Style
€577.05 /unit