Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8062 Bin Set, 4 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZR

MILWAUKEE 48-22-8062 Bin Set, 4 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp

Item: CT3GZR Model: 48-22-8062Cross Ref: 801CE8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin
ColorRed
FeaturesInterior Organizer Tray
For Use WithPackout
For Use With Grainger Item Number488A59, 488A60
For Use With Mfr. Model Number48-22-8430, 48-22-8435
Includes(2) Bins (2) Interior Organization Trays (2) Interior Removable Dividers
MaterialImpact Resistant Polymer
Overall Depth4"
Overall Length4"
Overall Width4"
Compatible With Grainger Part Number488A59, 488A60
Compatible With Manufacturer Model No.48-22-8430, 48-22-8435

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelOverall WidthColorHeightOverall DepthTotal Load CapacityOverall LengthNumber Of HandlesClosure TypePrice
MILWAUKEE 48-22-8063 Large Bin Set, 8 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZT 48-22-80638"Red-4"-4"--€20.57
MILWAUKEE 48-22-8041 Cooler Divider, 1 Inch Overall Width, 10 3/5 Inch Overall Dp, 12 1/5 Inch Overall Ht | CT3HWW 48-22-80411"-12 1/5"10 3/5"----€28.03
MILWAUKEE 48-22-8460 Cooler, 16 Qt Cooler Capacity, 10 Inch Exterior Width, 16 Inch Exterior Lg | CT3HWX 48-22-8460--------€155.49
MILWAUKEE 48-22-8462 Cooler, 40 Qt Cooler Capacity, 22 Inch Exterior Width, 16 1/4 Inch Exterior Lg | CT3HWY 48-22-8462--------€357.22
MILWAUKEE 48-22-8473 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 3 Inch Overall Ht | CT3JTN 48-22-847316.312"-3"12 1/2"----€13.84
MILWAUKEE 48-22-8472 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 5 Inch Overall Ht | CT3JTP 48-22-847216.312"-5"12 1/2"----€14.19
MILWAUKEE 48-22-8452 Packout Drawer, Customizable Foam Insert, 16 3/8 Inch Width, 12 1/2 Inch Length, Foam | CT3JTQ 48-22-845216 3/8"Black4 7/8"--12 1/2"--€37.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8062 Bin Set, 4 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp
€14.66 /unit